Shop All Outdoor Wall Lights
Vaxcel
Lexington 9.5-in. W Outdoor Wall Light
Mfr # T0539
Zoro # G7949068
product price: $188.00
/ea
Free Shipping & Returns
$188.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vaxcel
- MFR # T0539
- Zoro # G7949068
- UPC # 884656747584
- Country of Origin China
- Category Outdoor Wall Lights
Description
The colonial inspired Lexington collection is steeped in traditional charm. A textured black finish coupled with tapered, clear seeded glass panels are further enhanced with a curved metal lantern handle creating a carriage house lantern look. Combine that with vintage Edison style filament bulbs to complete the look. This outdoor wall light is ideal for your porch, entryway, garage, or any other area of your home.
Weather resistant steel material provides long lasting durability
Clear glass provides bright illumination and a traditional feel
Uses 3 x 60 watt E12 candelabra base bulbs (no included); led compatible
Dusk to dawn photo cell automatically turns fixture on in the dark and off in the light for added safety and security, saving energy during daylight hours
9.5-in. W x 17.25-in. H x 9.5-in. D
Open bottom for quick bulb changing convenience
Wet rated; ideal for your porch, entryway, garage, or any other area of your home
ETL listing demonstrates this product has met requirements for product safety standards
Mounting hardware and instruction manual included for easy installation
Weather resistant steel material provides long lasting durability
Clear glass provides bright illumination and a traditional feel
Uses 3 x 60 watt E12 candelabra base bulbs (no included); led compatible
Dusk to dawn photo cell automatically turns fixture on in the dark and off in the light for added safety and security, saving energy during daylight hours
9.5-in. W x 17.25-in. H x 9.5-in. D
Open bottom for quick bulb changing convenience
Wet rated; ideal for your porch, entryway, garage, or any other area of your home
ETL listing demonstrates this product has met requirements for product safety standards
Mounting hardware and instruction manual included for easy installation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIODE LED 100 LED Tape Light, 24V, 2700K, 16.4 ft. Spool (DI-24V-BLBSC1-27-016)
- AFX Satellite4LightLEDFixedRail, Nickel (STLF4450L30SN)
- HALO Eyeball Trim, 694 (694WB)
- ILB GOLD Hid Sodium Ballast, Replacement For Philips, 71A8773-001 (71A8773-001)
- VAXCEL Dorado 12-in. Outdoor Wall Light (T0487)
- VAXCEL Dorado 15-in. Outdoor Wall Light (T0484)
- VAXCEL Pilsen 6.5-in Black Outdoor Wall Lantern, Dusk to Dawn Photocell (T0591)
- VAXCEL Dorado 9-in. Outdoor Wall Light (T0486)
- VAXCEL Dorado 18-in. W Outdoor Wall Light (T0572)
- VAXCEL Kinzie 5-in. W Outdoor Wall Light (T0566)
- WESTINGHOUSE Fixture Wall Outdoor 60W Eddystone, Textured Black White Opal Glass (6314300)
- Vaxcel Outdoor Wall Lights