Shop All Outdoor Flushmount Lights
Vaxcel
Lexington 10.75-in. W Outdoor Semi-Flush Mount
Mfr # T0537
Zoro # G7949296
product price: $149.00
/ea
Free Shipping & Returns
$149.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vaxcel
- MFR # T0537
- Zoro # G7949296
- UPC # 884656747577
- Country of Origin China
- Category Outdoor Flushmount Lights
Description
The colonial inspired Lexington collection is steeped in traditional charm. A textured black finish coupled with tapered, clear seeded glass panels are further enhanced with a curved metal lantern handle creating a carriage house lantern look. Combine that with vintage Edison style filament bulbs to complete the look. An open bottom makes bulb changing a snap. This outdoor ceiling light is ideal for your covered porch, entryway, or any other area of your home.
Textured black finish offers a distinctive look and quality steel construction
Clear glass provides bright illumination and a traditional feel
Uses 1 x 60 watt E26 medium base bulb (not included); led compatible
Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
10.75-in. W x 11.5-in. H x 9-in. D
Mounting hardware and instruction manual included for easy installation
Damp rated; ideal for covered porches, entryways, or any other area of your home
ETL listing demonstrates this product has met requirements for product safety standards
1 year limited warranty
Textured black finish offers a distinctive look and quality steel construction
Clear glass provides bright illumination and a traditional feel
Uses 1 x 60 watt E26 medium base bulb (not included); led compatible
Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
10.75-in. W x 11.5-in. H x 9-in. D
Mounting hardware and instruction manual included for easy installation
Damp rated; ideal for covered porches, entryways, or any other area of your home
ETL listing demonstrates this product has met requirements for product safety standards
1 year limited warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for American Ultraviolet Pek-36-120 replacement light bulb lamp (PEK-36-120 AMERICAN ULTRAVIOLET)
- WESTGATE LPNG-1X4-4KLM-40K-DLED BACKLIT PANEL LIGHT, 100~277VAC (LPNG-1X4-4KLM-40K-D)
- ILB GOLD Bulb, LED Shape Retrofit, Replacement For Green Creative 7Plo/835/Hybm, 2PK (7PLO/835/HYBM)
- LITHONIA LIGHTING LED Linear Strip Light, 4813 lm (CLX L48 5000LM SEFFDLMVOLTGZ1050K80CRIWH)
- VAXCEL Bozeman 5in Outdoor Light Bronze (OW35053BBZ)
- VAXCEL Outland 10in Outdoor Post Light Iron (T0348)
- VAXCEL Harwich 8in Outdoor Light Black (OW21581TB)
- VAXCEL Harwich Dualux 8in Outdoor Light Bronze (T0252)
- VAXCEL Mission 12in Outdoor Light Bronze (OF37211BBZ)
- VAXCEL Trail 14in Outdoor Flush Mount Bronze (T0109)
- OR 20801LEDD-WH-ACR Strike 2.0 LED 10 in. White Flush Mount Ceiling Light (OR2516968)
- Vaxcel Outdoor Flushmount Lights