Shop All Ceiling Fans
Vaxcel
Kodiak 21-in. W Ceiling Fan
Mfr # F0068
Zoro # G7949673
product price: $389.00
/ea
Free Shipping & Returns
$389.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vaxcel
- MFR # F0068
- Zoro # G7949673
- UPC # 884656746921
- Country of Origin China
- Category Ceiling Fans
Description
Get wild with this indoor-outdoor drum style fan called Kodiak. The pairing of the black and burnished teak finishes enhance the on-trend metal cage perfectly. Capture your love of nature with pine tree and bear silhouettes. It is a great choice for a vacation lodge, cabin or suburban home and will complement a variety of home styles: anywhere you want to bring an element of nature. An LED light source provides energy saving, low maintenance and long-lasting performance. Combine that with vintage Edison style filament bulbs to complete the look. Rated for damp locations, ideal for your covered porch, family room, or any other area of your home.
3-speed settings make it easy to maintain the ideal comfort level; remote control included so you can operate the fan and light from anywhere in the room
Remote control included so you can operate the fan and light from anywhere in the room
LED light kit includes a dimming feature and produces 500 lumens when set to its highest level
Dimmable LED Vintage Edison style filament bulbs (included) for energy saving, low maintenance and long lasting performance
Manual reverse air flow switch included which allows you to change the fan's blade direction setting seasonally; depending on setting, cool air is pushed down or warm air is distributed evenly reducing energy usage year round
Can be installed using the provided down rod for low or standard ceiling heights and also on a longer down rod (up to 72 inches) for higher ceilings; longer down rods sold separately
Can accommodate angled sloped ceilings up to 23 degrees
Open cage design with a rustic look
Limited lifetime motor warranty with a 1 year warranty on all parts
3-speed settings make it easy to maintain the ideal comfort level; remote control included so you can operate the fan and light from anywhere in the room
Remote control included so you can operate the fan and light from anywhere in the room
LED light kit includes a dimming feature and produces 500 lumens when set to its highest level
Dimmable LED Vintage Edison style filament bulbs (included) for energy saving, low maintenance and long lasting performance
Manual reverse air flow switch included which allows you to change the fan's blade direction setting seasonally; depending on setting, cool air is pushed down or warm air is distributed evenly reducing energy usage year round
Can be installed using the provided down rod for low or standard ceiling heights and also on a longer down rod (up to 72 inches) for higher ceilings; longer down rods sold separately
Can accommodate angled sloped ceilings up to 23 degrees
Open cage design with a rustic look
Limited lifetime motor warranty with a 1 year warranty on all parts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 16X20X2 MERV 12 Pleated AC Furnace Air Filter, 4PK (16202.12 4PK)
- VULCAN Strip Heater, 120V, 8 In. L, 1200 Deg F (OS1208-150A)
- AIR HANDLER 2-Ply Link Air Filter, 12x24", 72" Length (2DYA4)
- HONEYWELL Thermostat Digital Triac Line (RLV3120A1005/E1)
- VAXCEL Wheelock 60-in. W LED Ceiling Fan (F0078)
- VAXCEL Yosemite 56" Ceiling Fan Bronze (F0011)
- VAXCEL Charleston 56" Ceiling Fan New Bronze (F0044)
- VAXCEL Ceiling Fan Remote Control Kit White (7079RR)
- VAXCEL Medallion 52" Ceiling Fan Bronze (FN52288NB)
- VAXCEL Log Cabin 52" Ceiling Fan Patina (FN52265WP)
- LITEX INDUSTRIES 54” Bronze Finish Ceiling Fan Includes Blades, LED Light Kit & Remote (RS54EB6LR)
- Vaxcel Ceiling Fans