Shop All Chandeliers
Vaxcel
Kedzie 6L Chandelier Brass
Mfr # H0178
Zoro # G8876213
product price: $529.00
/ea
Free Shipping & Returns
$529.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vaxcel
- MFR # H0178
- Zoro # G8876213
- UPC # 884656740035
- Country of Origin China
- Category Chandeliers
Details
Item | Kedzie 6L Chandelier Brass |
Description
Kedzie 6L Chandelier Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING LED Flat Panel, 4351 lm, Max Fixture 39.0W (EPANL 2X4 4000LM 80CRI 40K MIN10 ZTMVOLT)
- COAST CUTLERY Led Flashlight Blk 100Lm (30142)
- SYLVANIA Plug-In CFL Bulb, 13W, 900 lm, 3000K (CF13DD/E/830/ECO)
- SATCO . BR30 E26 (Medium) LED Bulb Natural Light 65 W 6 pk, 6PK (S9058)
- VAXCEL Monrovia 43.75-in Oil Burnished Bronze 3-Light Linear Island Pendant (H0259)
- VAXCEL Monrovia 5L Chandelier Bronze (CH35405RBZ/B)
- VAXCEL Sierra 6L Chandelier Black Walnut (H0170)
- VAXCEL Sierra 3L Mini Chandelier (H0172)
- AFX Mila Pendant, Watts: 60 (MLAP13SM)
- Z-LITE Alito 8 Light Chandelier, Matte Black (6015-8MB)
- EUROFASE Sue-Anne Modern Incadescent Indoor Chandelier, 8-Light, Linear, Dimmable, Plated Brass (44570-019)
- Vaxcel Chandeliers