Shop All Vanity Lights
Vaxcel International
Vaxcel International W0303 Avenant 3 Light Vanity in Midnight Venetian Bronze
Mfr # W0303
Zoro # G204165779
product price: $217.99
/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vaxcel International
- MFR # W0303
- Zoro # G204165779
- UPC # 884656744552
- Country of Origin China
- Category Vanity Lights
Description
Avenant 3 Light Vanity in Midnight Venetian Bronze
The double extruded curved arms, etched white glass and crystal accents are the key elements of this traditional collection. The even proportions and well-balanced design details highlight the natural beauty of the materials and are perfectly combined to create a sophisticated, elegant statement. The Avenant collection is offered in a rich Venetian Bronze or French Bronze finish. Medium screw base lamping provides maximum light output, and flexibility in bulb choice.
Specifications- Finish: Venetian Bronze
- Material: Steel
- Glass Finish: Etched White Glass
- Height (in): 10.5
- Width (in): 23
- Depth (in): 6.5
- Backplate Height: 6
- Backplate Width: 10.67
- Wire Length: 6
- Style: Traditional
- ADA: N
- Weight: 11.66 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Bulb, LED, 9.8W, 120V, A19, Base E26, 35K (S29837)
- FEIT ELECTRIC PL G23 LED Tube Light Soft White 7 Watt Equivalence 1 pk (BPPL7827LEG2HDR)
- ILC Replacement for Satco 60a15/cl/e17 130v replacement light bulb lamp, 2PK (60A15/CL/E17 130V SATCO)
- ILC Replacement for Light Bulb / Lamp F8t5/ww/shatter replacement light bulb lamp (F8T5/WW/SHATTER LIGHT BULB / LAMP)
- VAXCEL INTERNATIONAL Toledo 4L Vanity Satin Nickel (W0242)
- VAXCEL INTERNATIONAL Huntley 4L Vanity (W0191)
- SIRIUS A Modern 4-Light 20W Integrated LED Interior Bathroom Vanity Fixture; Brushed Nickel (SI1540446)
- VAXCEL Bozeman 2L Vanity Bronze (VL55702BBZ)
- PROGRESS LIGHTING Alexa Two-Light Flush Mount, Nickel (P3620-09)
- NUVO 1 Light 5 in. Vanity Frosted Grape Shade & On/Off Switch Pol (SF77-120B)
- Vaxcel International Vanity Lights