Shop All Ceiling Fans
Vaxcel International
Vaxcel International FN52265WP Log Cabin 52 in. Ceiling Fan - Weathered Patina
Mfr # FN52265WP
Zoro # G203747624
product price: $394.00
/ea
Free Shipping & Returns
$394.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vaxcel International
- MFR # FN52265WP
- Zoro # G203747624
- UPC # 884656690071
- Country of Origin China
- Category Ceiling Fans
Description
Features
- Finish - Weathered Patina
- Glass Finish - No Glass
- Bulb Wattage - Not Applicable
- Bulb Base - Not Applicable
- Blade Finish - Washed Oak-Pine
- Blade Length - 20
- Blade Pitch - 13
- Motor Size - 172 x 16
- Number of Blades - 5
- Housing Diameter - 11
- Downrod Length - 6
- Downrod Diameter - 0.75
- Energy Savings - 355-7090
- Damp or Wet Rated - Interior Dry
- Dimension - 14.50 H x 52 W x 52 D in.
- Item Weight - 22.75 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIEBERT Belt, PK2 (B-0550S)
- TEMPCO Strip Heater, 120V, 8 In. L, 1200 Deg F (CSH00323)
- AIR HANDLER 15x30-5/8x1 Synthetic Pleated Air Filter, MERV 11 (3DVP9)
- AAON CLIP FILTER RETAINER LUDWIG A1 (P62260)
- HUNTER Ceiling Fan, 44 in. Blade Dia., Single Phase, 120 (50260)
- HONEYWELL CEILING FANS Glen Alden, 52 in. Ceiling Fan with Bowl Light, Brushed Nickel (50519-40)
- HONEYWELL CEILING FANS Kaliza, 56 in. Ceiling Fan with Light & Remote Control, Bright White (51477-40)
- SKYBLADE Comercial Ceiling Fan, 1 Phase, 120V AC (GPROP-0824-612-1)
- HUNTER CEILING FAN SNW WHT 52"" (53240)
- PROGRESS LIGHTING AirPro Collection 18 In. Ceiling Fan Downrod in Black (P2604-31)
- WAREHOUSE OF TIFFANY Warehouse of Tiffany CFL-8376REMO-CH 52 in. Velko 6-Light Dual Lamp Lighted Ceiling Fan with Crystal Shade; Chrome (CFL-8376REMO/CH)
- Vaxcel International Ceiling Fans & Accessories