Shop All Outdoor Wall Lights
Vaxcel
Hyde Park 5-1/2-in. Outdoor Wall Light
Mfr # T0466
Zoro # G7949576
product price: $125.00
/ea
Free Shipping & Returns
$125.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vaxcel
- MFR # T0466
- Zoro # G7949576
- UPC # 884656745245
- Country of Origin China
- Category Outdoor Wall Lights
Description
The layered rectangular geometry of the Hyde Park evokes the spirit of mission styling perfect for Frank Lloyd Wright prairie inspired decors. The versatile espresso bronze finish and honey linen glass ensure its timeless appeal. This is part of a full collection with coordinating pieces for a variety of outdoor applications. Ideal for your porch, entryway, garage, or any other area of your home.
Weather resistant steel material provides long lasting durability
Clear seeded glass provides bright illumination and a mission feel
Uses 1 x 60 watt E26 medium base bulb (not included); led compatible
Dusk to dawn photo cell automatically turns fixture on in the dark and off in the light for added safety and security, saving energy during daylight hours
Open bottom for quick bulb changing convenience
Vintage Edison style filament bulb or clear bulb recommended
5.25-in W x 11-in H x 8.75-in D
Exterior wet rated; ideal for your covered porch, entryway, garage, or any other area of your home
ETL, C ETL listing demonstrates this product has met requirements for product safety standards
Weather resistant steel material provides long lasting durability
Clear seeded glass provides bright illumination and a mission feel
Uses 1 x 60 watt E26 medium base bulb (not included); led compatible
Dusk to dawn photo cell automatically turns fixture on in the dark and off in the light for added safety and security, saving energy during daylight hours
Open bottom for quick bulb changing convenience
Vintage Edison style filament bulb or clear bulb recommended
5.25-in W x 11-in H x 8.75-in D
Exterior wet rated; ideal for your covered porch, entryway, garage, or any other area of your home
ETL, C ETL listing demonstrates this product has met requirements for product safety standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COOPER LIGHTING Edge-Lit, 1F, Green, Wht, Battery (APXEL71G)
- BULBRITE 60-Watt Water Bottle Incadescent Medium Based (E26) Grand Filament Light Bulb Nostalgic 2200k (137501)
- ILC Replacement for Sylvania Fo17/735/eco replacement light bulb lamp (FO17/735/ECO SYLVANIA)
- WESTINGHOUSE 40 W A15 Appliance Incandescent Bulb E26 (Medium) Warm White (04001)
- VAXCEL Dorado 18-in. W Outdoor Wall Light (T0572)
- VAXCEL Bristol 7.5-in. W Outdoor Wall Light (T0565)
- VAXCEL Pilsen 6.5-in Black Outdoor Wall Lantern, Dusk to Dawn Photocell (T0591)
- VAXCEL Dorado 12-in. Outdoor Wall Light (T0487)
- VAXCEL Dorado 9-in. Outdoor Wall Light (T0486)
- VAXCEL Outland 10-in. Outdoor Wall Light (T0490)
- W F HARRIS LIGHTING Lamp Holder, Double, Brnz, PAR38, -2150W (201-BZ)
- Vaxcel Outdoor Wall Lights