Shop All Semi-Flushmount Lights
Vaxcel
Huntley 12-in. Semi-Flush Mount
Mfr # C0197
Zoro # G7973437
product price: $137.00
/ea
Free Shipping & Returns
$137.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vaxcel
- MFR # C0197
- Zoro # G7973437
- UPC # 884656744613
- Country of Origin China
- Category Semi-Flushmount Lights
Description
The Huntley is a timeless collection inspired by mid-century small-town aesthetics. The vintage school house glass is the focal point of this design with its unique profile and glass options. Offered in multiple finishes and glass options, this versatile farmhouse light will provide a unique accent to a variety of kitchen, dining, and bathroom settings. Medium screw base lamping provides maximum light output. The complete collection includes chandeliers, pendants, semi-flush ceiling lights, and 1, 2 3, and 4 light bathroom vanities.
Satin nickel finish offers a distinctive look and quality steel construction
Clear seeded glass provides bright illumination and a modern country feel
Uses 1 x 60 watt E26 medium base bulbs (not included); led compatible
Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
12-in W x 11.75-in H x 12-in D
Mounting hardware and instruction manual included for easy installation
Interior damp rated; ideal for kitchens, bathrooms, hallways or any other area of your home
ETL, C ETL listing demonstrates this product has met requirements for product safety standards
1 Year limited warranty
Satin nickel finish offers a distinctive look and quality steel construction
Clear seeded glass provides bright illumination and a modern country feel
Uses 1 x 60 watt E26 medium base bulbs (not included); led compatible
Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
12-in W x 11.75-in H x 12-in D
Mounting hardware and instruction manual included for easy installation
Interior damp rated; ideal for kitchens, bathrooms, hallways or any other area of your home
ETL, C ETL listing demonstrates this product has met requirements for product safety standards
1 Year limited warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE 7-3/8In Dim LED Indoor/Outdoor Surface Mnt White Frost Lens 5000K (6364500)
- FEIT ELECTRIC LED, 12.2 W, BR30, Medium Screw (E26), PK2 (BR30DMHO/927CA/2)
- LUMAPRO Dry-Film HID Capacitor, 26 uF, 330V, Round (30UK07)
- GE LAMPS LED Replacement Lamp, 23500 lm, 150W, 5000K (LED150ED28/750)
- VAXCEL Sierra 3L Semi-Flush Mount Black Walnut (C0121)
- VAXCEL Halifax 14.5in Semi-Flush Mount Walnut (C0077)
- VAXCEL Huntley 12in Semi-Flush Mount Nickel (C0176)
- VAXCEL Huntley 12in Semi-Flush Mount Bronze (C0177)
- VAXCEL Alto 3 Light Directional Light (C0219)
- VAXCEL Akron 12in Semi-Flush Mount Bronze (C0186)
- CRAFTMADE Bolden 2 Light Convertible semi Flush in Brushed Polished Nickel White Glass (50552-BNK-WG)
- Vaxcel Semi-Flushmount Lights