Shop All Flushmount Lights
Vaxcel
Horizon 12in LED Flush Mount Nickel
Mfr # C0152
Zoro # G8872987
Free Shipping & Returns
$99.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vaxcel
- MFR # C0152
- Zoro # G8872987
- UPC # 884656741872
- Country of Origin China
- Category Flushmount Lights
Details
Item | Horizon 12in LED Flush Mount Nickel |
Description
Horizon 12in LED Flush Mount Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LED Rope Light, 3000K, 6 Ft, 120V (30F520)
- HALO Polymer "Dead Front" Shallow Baffle Trim, 691Wb (691WB)
- ILC Replacement for Bulbrite 132520 replacement light bulb lamp, 6PK (132520 BULBRITE)
- SUPERSHINE 6.5 watts R20 LED Bulb with 525 Lumens Warm White Reflector 50 watts Equivalence (SU1495215)
- VAXCEL Horizon 12in LED Flush Mount Bronze (C0153)
- VAXCEL Yellowstone 14in Flush Mount Bronze (CC55614BBZ)
- VAXCEL Bryce 14in Flush Mount Bronze (CC55414BBZ)
- MAXIM Malaga 2-Light 12.5" Wide Oil Rubbed Bronze Flush Mount Light (2680MROI)
- PROGRESS LIGHTING Jack One-Light Outdoor Wall Sconce, Sm (P5948-31)
- ACCESS LIGHTING Cobalt, Flush Mount, Brushed Steel Finish, Opal Glass (20624GU-BS/OPL)
- AFX Edge 8-in. Round LED Flush Mount, 5 CCT, White (EGRF08LAJD3WH)
- Vaxcel Flushmount Lights