Shop All Outdoor Flushmount Lights
Vaxcel
Harwich Dualux 8in Outdoor Light Gray
Mfr # T0253
Zoro # G8881789
product price: $149.01
/ea
Free Shipping & Returns
$149.01
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vaxcel
- MFR # T0253
- Zoro # G8881789
- UPC # 884656739329
- Country of Origin China
- Category Outdoor Flushmount Lights
Details
Item | Harwich Dualux(R) 8in Outdoor Light Gray |
Description
Harwich Dualux(R) 8in Outdoor Light Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For BATTERIES AND LIGHT BULBS Z8107146C (WW-LZ26-7)
- Z-LITE Willow 1 Light Wall Sconce, Olde Bronze & Clear Outside with Matte Opal Inside (426-1S-OB)
- BODINE Emerg. Lighting Inverter, 10W, 120-277VAC (ELI-S-10)
- ACUITY BRANDS LIGHTING LITHONIA Lithonia Lighting ESXF4 Floodlight, Adj. CCT - 3000K, 4000K, 5000K - Yoke, Dark Bronze (ESXF4 ALO SWW2 YS DDB M2)
- VAXCEL Nottingham 9in Outdoor Post Light Black (T0082)
- VAXCEL Chatham 7in Outdoor Light Bronze (OW21861BBZ)
- VAXCEL Mission 12in Outdoor Light Bronze (OF37211BBZ)
- VAXCEL Chatham Dualux 10in Outdoor Light Bronze (T0249)
- VAXCEL Dorado Outdoor 12in Light Bronze (T0368)
- VAXCEL Trail 14in Outdoor Flush Mount Bronze (T0109)
- PERFECTTWINKLE 16 in. Horizon LED Flush Mount (PE2507332)
- Vaxcel Outdoor Flushmount Lights