Shop All Outdoor Flushmount Lights
Vaxcel
Harwich Dualux 8in Outdoor Light Bronze
Mfr # T0252
Zoro # G8881719
product price: $149.00
/ea
Free Shipping & Returns
$149.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vaxcel
- MFR # T0252
- Zoro # G8881719
- UPC # 884656739312
- Country of Origin China
- Category Outdoor Flushmount Lights
Details
Item | Harwich Dualux 8in Outdoor Light Bronze |
Description
Harwich Dualux 8in Outdoor Light Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Adjustable 30° Tilt, 376 (376P)
- KILLARK Glass Globe, For NV2 Series (VCGP-100)
- PROGRESS LIGHTING Utility Lantern 1-Light Close-to-Ceiling, 60 W, White (P5603-30)
- ZORO SELECT Replacement Bulb, F/18V Flashlights, PK2 (XPR18)
- VAXCEL Chatham 13in Outdoor Flush Mount Black (T0144)
- VAXCEL Outland 10in Long Arm Outdoor Light Iron (T0198)
- VAXCEL Trail 5in Outdoor Light Bronze (T0110)
- VAXCEL Chiasso 5in Outdoor Aluminum (CO-OWD050BZ)
- VAXCEL Harwich 8in Outdoor Light Bronze (OW21581BBZ)
- VAXCEL Lavage 7inH LED Outdoor Light Black (T0397)
- VAXCEL Chatham Dualux 10in Outdoor Light Bronze (T0249)
- Vaxcel Outdoor Flushmount Lights