Shop All Outdoor Flushmount Lights
Vaxcel
Harwich Dualux 8in Outdoor Light Black
Mfr # T0260
Zoro # G8881807
product price: $149.01
/ea
Free Shipping & Returns
$149.01
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vaxcel
- MFR # T0260
- Zoro # G8881807
- UPC # 884656739336
- Country of Origin China
- Category Outdoor Flushmount Lights
Details
Item | Harwich Dualux(R) 8in Outdoor Light Black |
Description
Harwich Dualux(R) 8in Outdoor Light Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED S14 E26 SW 11W 4PK (S14/822/FILED/4)
- KEYSTONE T8 ComboDrive LED Tube, KT-LED13T8-48G-850-X3 25PK (KT-LED13T8-48G-850-X3)
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-S 13W/841/2P/ALTO)
- ADVANCE Electronic Ballast, CFL Lamps, 120/277V (ICN-3TTP40-SC)
- VAXCEL Bryce 5in Outdoor Light Bronze (OW33553BBZ)
- VAXCEL Trail 5in Outdoor Light Bronze (T0110)
- VAXCEL Revere 7in Outdoor Light Seeded (OW39573RBZ)
- VAXCEL Harwich 8in Outdoor Light Black (OW21581TB)
- VAXCEL Mission 12in Outdoor Light Bronze (OF37211BBZ)
- VAXCEL Bozeman 8in Outdoor Light Bronze (OW35083BBZ)
- LIGHTING BUSINESS V2032F12BK-RC 12 in. Maxime Flush Mount, Black (LI1728971)
- Vaxcel Outdoor Flushmount Lights