Shop All Outdoor Flushmount Lights
Vaxcel
Harwich Dualux 10in Outdoor Light Gray
Mfr # T0261
Zoro # G8881822
product price: $175.00
/ea
Free Shipping & Returns
$175.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vaxcel
- MFR # T0261
- Zoro # G8881822
- UPC # 884656739343
- Country of Origin China
- Category Outdoor Flushmount Lights
Details
Item | Harwich Dualux(R) 10in Outdoor Light Gray |
Description
Harwich Dualux(R) 10in Outdoor Light Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #4-36 Black Plastic Turn Knobs 10PK (64606)
- ILC Replacement for GE General Electric G.E 35ar111/sp4 12V replacement light bulb lamp (35AR111/SP4 12V GE GENERAL ELECTRIC G.E)
- DWELED Brink 12" LED Bathroom Vanity or Wall Light 3-CCT 2700K-3000K-3500K Set to 3000K Brushed Aluminum (WS-776)
- QUOIZEL Abner Semi-Flush Mount (ABR1714MBK)
- VAXCEL Mission 12in Outdoor Light Bronze (OF37211BBZ)
- VAXCEL Hyannis 8in Outdoor Light Bronze (OW37081BBZ)
- VAXCEL Harwich 8in Outdoor Light Black (OW21581TB)
- VAXCEL Bozeman 5in Outdoor Light Bronze (OW35053BBZ)
- VAXCEL Dorado Outdoor 12in Light Bronze (T0368)
- VAXCEL Lavage 7inH LED Outdoor Light Black (T0397)
- Z-LITE Ansel 1 Light Outdoor Flush Ceiling Mount Fixture, Black & Black (590F-BK)
- Vaxcel Outdoor Flushmount Lights