Shop All Outdoor Flushmount Lights
Vaxcel
Harwich Dualux 10in Outdoor Light Bronze
Mfr # T0263
Zoro # G8881728
product price: $175.00
/ea
Free Shipping & Returns
$175.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vaxcel
- MFR # T0263
- Zoro # G8881728
- UPC # 884656739367
- Country of Origin China
- Category Outdoor Flushmount Lights
Details
Item | Harwich Dualux 10in Outdoor Light Bronze |
Description
Harwich Dualux 10in Outdoor Light Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFX Ashland LED Flush Mount, Watts: 20 (ALDF1318LAJD1GY)
- LITHONIA LIGHTING LED Emergency Combo Light, Red or Green Switchable, High Output Battery, Round Lamp Heads (ECRG HO RD M6)
- TEKTITE Black No Led Industrial Handheld Flashlight (UV-4)
- JESCO SLEEK LED 60" 4000K 120V AC. Under Cabinet lighting Fixture (SG-LED-60/40-W)
- VAXCEL Outland 10in Outdoor Post Light Iron (T0348)
- VAXCEL Harwich Dualux 8in Outdoor Light Bronze (T0252)
- VAXCEL Mission 9in Outdoor Post Light Bronze (OP37295BBZ)
- VAXCEL Nottingham 9in Outdoor Post Light Black (T0082)
- VAXCEL Dorado Outdoor 12in Light Bronze (T0368)
- VAXCEL Chatham Dualux 10in Outdoor Light Bronze (T0249)
- STONCO Garage and Canopy Dualselect (GC90-SCT-G2-SM-5-10-BZ)
- Vaxcel Outdoor Flushmount Lights