Shop All Outdoor Flushmount Lights
Vaxcel
Harwich 10in Outdoor Flush Mount Bronze
Mfr # T0143
Zoro # G8880842
product price: $94.00
/ea
Free Shipping & Returns
$94.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vaxcel
- MFR # T0143
- Zoro # G8880842
- UPC # 884656733396
- Country of Origin China
- Category Outdoor Flushmount Lights
Details
Item | Harwich 10in Outdoor Flush Mount Bronze |
Description
Harwich 10in Outdoor Flush Mount Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STONCO Compact Wall Pack, 2,277 lm, 120 V (TW20-NW-G1-PCB-1-BZ)
- SATCO Ultra Bright Utility Lamp, 36W, PS30 LED, Dimmable, White, E26 Base, 2700K, 120V, Hi-Lumen (S11480)
- LEVITON 660 W, Black, Medium Screw (E26) (124-D)
- KEYSTONE TECHNOLOGIES HID LED, 54 W, 63 W, 80 W, EX39 (KT-LED80PSHID-EX39-8CSB-D)
- VAXCEL Franklin 13in Outdoor Light Bronze (T0347)
- VAXCEL Harwich 8in Outdoor Light Black (OW21581TB)
- VAXCEL Chatham Dualux 7in Outdoor Light Bronze (T0326)
- VAXCEL Harwich 10in Outdoor Flush Mount Gray (T0264)
- VAXCEL Mission 10in Outdoor Light Bronze (OW37293BBZ)
- VAXCEL Outland 10in Outdoor Post Light Iron (T0348)
- VAXCEL Harwich Dualux 8in Outdoor Light Bronze (T0252)
- Vaxcel Outdoor Flushmount Lights