Shop All Chandeliers
Vaxcel
Georgetown 6 Light Chandelier
Mfr # H0236
Zoro # G7973315
Free Shipping & Returns
$325.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vaxcel
- MFR # H0236
- Zoro # G7973315
- UPC # 884656746525
- Country of Origin China
- Category Chandeliers
Description
The simple elegance of the Georgetown was inspired by hand-turned wooden spindles. The vintage ash gray finish closely resembles soft, weathered driftwood and is complemented by oil burnished bronze accents. These mixed tones dance in perfect harmony to create this inviting farmhouse look. The Georgetown collection is a sure way to add a touch of class with a rustic twist to any dining room, foyer, or living area.
Vintage ash with oil burnished bronze finish offers a distinctive look and quality steel construction
Candelabra lamping provides bright illumination and a modern country feel
Uses 6 x 60 watt E12 candelabra base bulbs (not included); led compatible
Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
26-in W x 20.75-in H x 26-in D
Adjustable height; 24.75-100 inches using 72 inches of included chain
Mounting hardware and instruction manual included for easy installation
Interior dry rated; ideal for dining rooms, kitchens, foyers, or any other dry area of your home
UL, C UL listing demonstrates this product has met requirements for product safety standards
Vintage ash with oil burnished bronze finish offers a distinctive look and quality steel construction
Candelabra lamping provides bright illumination and a modern country feel
Uses 6 x 60 watt E12 candelabra base bulbs (not included); led compatible
Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
26-in W x 20.75-in H x 26-in D
Adjustable height; 24.75-100 inches using 72 inches of included chain
Mounting hardware and instruction manual included for easy installation
Interior dry rated; ideal for dining rooms, kitchens, foyers, or any other dry area of your home
UL, C UL listing demonstrates this product has met requirements for product safety standards
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE 3 Light Adler Indoor Wall Fixture (6330500)
- ILC Replacement for Viva TLE 22 Veb82122 22W 120v (TLE 22 VEB82122 22W 120V VIVA)
- ILC Replacement for Topcon Sl-2d Main Bulb replacement light bulb lamp (SL-2D MAIN BULB TOPCON)
- ILC Replacement for GE General Electric G.E Ge-332-120-ps-n (GE-332-120-PS-N GE GENERAL ELECTRIC G.E)
- VAXCEL Monrovia 5L Chandelier Nickel (CH35405BN)
- VAXCEL Monrovia 5L Chandelier Bronze (CH35405RBZ/B)
- VAXCEL Sierra 6L Chandelier Black Walnut (H0170)
- VAXCEL Monrovia 43.75-in Oil Burnished Bronze 3-Light Linear Island Pendant (H0259)
- THOMAS Arlington 9Light Chandelier in Oil Rubbed Bronze with White Glass (2009CH/10)
- EUROFASE Sue-Anne Modern Incadescent Indoor Chandelier, 8-Light, Linear, Dimmable, Plated Brass (44570-019)
- WESTINGHOUSE Westinghouse Lighting 6368600 4 Light Chandelier - Matte Black (6368600)
- Vaxcel Chandeliers