Shop All Ceiling Fans
Vaxcel
Expo 42" Flushmount Ceiling Fan Nickel
Mfr # F0023
Zoro # G8874630
product price: $169.00
/ea
Free Shipping & Returns
$169.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vaxcel
- MFR # F0023
- Zoro # G8874630
- UPC # 884656732467
- Country of Origin China
- Category Ceiling Fans
Details
Item | Expo 42in Flushmount Ceiling Fan Nickel |
Description
Expo 42in Flushmount Ceiling Fan Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTORIA Heating Element, 3000-Watts, 277V, Och-57 (671-5059)
- REZNOR RPRPBL VENTER ASSEMBLY 208230V 125 (RGD0014)
- BROAN Bathroom Fan, 80 cfm cfm, 4 in Duct Dia., Yes (SPK80L)
- ZORO SELECT Fan Switch, Closes at 150,120-277V (6UED9)
- VAXCEL Log Cabin 52" Ceiling Fan Patina (FN52265WP)
- VAXCEL Charleston 56" Ceiling Fan New Bronze (F0044)
- VAXCEL Yosemite 56" Ceiling Fan Bronze (F0011)
- VAXCEL Wheelock 60-in. W LED Ceiling Fan (F0078)
- VAXCEL Medallion 52" Ceiling Fan Bronze (FN52288NB)
- VAXCEL Ceiling Fan Remote Control Kit White (7079RR)
- HUNTER Decorative Ceiling Fan, 52" Blade Dia., 1 Phase, 120V AC (53241)
- Vaxcel Ceiling Fans