Shop All Semi-Flushmount Lights
Vaxcel
Estelle 17in Semi-Flush Mount Nickel
Mfr # C0163
Zoro # G8873072
product price: $185.00
/ea
Free Shipping & Returns
$185.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vaxcel
- MFR # C0163
- Zoro # G8873072
- UPC # 884656742039
- Country of Origin China
- Category Semi-Flushmount Lights
Details
Item | Estelle 17in Semi-Flush Mount Nickel |
Description
Estelle 17in Semi-Flush Mount Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO 7W, S8 Miniature Incandescent Bulb (2057NALL-2PK)
- LIGHT EFFICIENT DESIGN HID LED, 90 W, Mogul Screw (EX39) (LED-8136M40D)
- EUROFASE Verdura Modern Integrated LED Indoor Flushmount, 1-Light, Round, Dimmable, Black+ Brown (43894-017)
- STREAMLIGHT Stinger LED - Light Only - Red (75610)
- VAXCEL Halifax 14.5in Semi-Flush Mount Walnut (C0077)
- VAXCEL Babylon 14in Semi-Flush Bronze (CF65353OBB)
- VAXCEL Huntley 12in Semi-Flush Mount Nickel (C0176)
- VAXCEL Yoho 12in Semi-Flush Mount Black Walnut (C0014)
- VAXCEL Vine 15in Semi-Flush Mount Oil Shale (CF38815OL)
- VAXCEL Huntley 12in Semi-Flush Mount Bronze (C0177)
- MO-CLAMP Hook Cluster (6325)
- Vaxcel Semi-Flushmount Lights