Shop All Ceiling Fan Downrods
Vaxcel
Downrod 36in Ceiling Fans Bronze
Mfr # 2266RR
Zoro # G8871587
product price: $34.20
/ea
$34.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vaxcel
- MFR # 2266RR
- Zoro # G8871587
- UPC # 884656740516
- Country of Origin China
- Category Ceiling Fan Downrods
Details
Item | Downrod 36in Ceiling Fans Bronze |
Description
Downrod 36in Ceiling Fans Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMPIRE VENTILATION Bearing Repair Kit, 4" to 14" Turbine (3WAY)
- JOHNSON CONTROLS Electric Actuator, 70 in.-lb.-40 to 140 (M9208-GGA-2)
- GENTEQ Motor, 1/2 HP, 60Hz, 5/8" Double Shaft (03-005W)
- BEVERAGE-AIR Door Gasket, 7" x 28-1/2" (712-012D-05)
- VAXCEL Downrod 12in Ceiling Fan Nickel (2233NN)
- VAXCEL Downrod 18in Extension Black (2244KK)
- VAXCEL Downrod 36in Extension Black (2266KK)
- VAXCEL Downrod 12in Ceiling Fans Bronze (2233RR)
- MAXIM 72" Down Rod, 89905, 7, 8, 15 (FRD72BK)
- MODERN FORMS Modern Forms Fans Downrods in Graphite (XF-12)
- MAXIM 18" Down Rod, 89905, 7, 8, 15 (FRD18BK)
- Vaxcel Ceiling Fans & Accessories