Shop All Ceiling Fan Downrods
Vaxcel
Downrod 24in Ceiling Fans Bronze
Mfr # 2255RR
Zoro # G8871228
product price: $27.90
/ea
$27.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vaxcel
- MFR # 2255RR
- Zoro # G8871228
- UPC # 884656740509
- Country of Origin China
- Category Ceiling Fan Downrods
Details
Item | Downrod 24in Ceiling Fans Bronze |
Description
Downrod 24in Ceiling Fans Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Compact Axial Fan Guard, 230VAC, 4-5/7" W. (WAGARD4)
- DAYTON Hydronic Unit Heater, 12-1/8 In. H (5PV54)
- LUX Heating/Cooling Mechanical Thermostat, 1 H 1 C, Wall Mount, Hardwired, 24VAC (PSM40SA)
- BRADFORD WHITE 265-46181-01 Gas Valve-Wr (265-46181-)
- VAXCEL Downrod 36in Extension Black (2266KK)
- VAXCEL Downrod 18in Extension Black (2244KK)
- VAXCEL Downrod 12in Ceiling Fans Bronze (2233RR)
- VAXCEL Downrod 36in Ceiling Fans Bronze (2266RR)
- VAXCEL Downrod 12in Ceiling Fan Nickel (2233NN)
- CANARM Downrod, Fan, 36", White (DCR36WR11)
- HUNTER Ceiling Fan Downrod, Antique Brass, Steel (22719)
- Vaxcel Ceiling Fan Downrods