Shop All Ceiling Fan Downrods
Vaxcel
Downrod 24in Ceiling Fan Nickel
Mfr # 2255NN
Zoro # G8871298
product price: $27.90
/ea
$27.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vaxcel
- MFR # 2255NN
- Zoro # G8871298
- UPC # 884656740424
- Country of Origin China
- Category Ceiling Fan Downrods
Details
Item | Downrod 24in Ceiling Fan Nickel |
Description
Downrod 24in Ceiling Fan Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS COMFORT PRODUCTS Vent Enclosure, Top, 36 in. L (9836)
- US STOVE CO Double Barrel Camp Stove Adaptor Kit (BKAD500)
- ERIE 0453L0038Gb00 120V Linkage Drive (0453L0038G)
- TOUGH GUY Flue Scraper, Dia 3 3/4, 1/4 MNPT, Length 8 (3EDE8)
- VAXCEL Downrod 36in Extension Black (2266KK)
- VAXCEL Downrod 36in Ceiling Fans Bronze (2266RR)
- VAXCEL Downrod 12in Ceiling Fan Nickel (2233NN)
- VAXCEL Downrod 12in Ceiling Fans Bronze (2233RR)
- VAXCEL Downrod 18in Extension Black (2244KK)
- MODERN FORMS 72in Ceiling Fan Extension Downrod in Matte Black (XF-72)
- HUNTER Perma-Lock Downrod, 18", New Bronze (26042)
- Vaxcel Ceiling Fan Downrods