Shop All Ceiling Fan Downrods
Vaxcel
Downrod 12in ext brass Black
Mfr # 2233KK
Zoro # G8871182
product price: $19.80
/ea
$19.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vaxcel
- MFR # 2233KK
- Zoro # G8871182
- UPC # 884656740561
- Country of Origin China
- Category Ceiling Fan Downrods
Details
Item | Downrod 12in ext brass Black |
Description
Downrod 12in ext brass Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANARM Backward Incline Roof Exhaust Fan, 3 hp (BIRM1210300)
- DAYTON Switch (VE1YNW5SG)
- AIR HANDLER Fiberglass Air Filter, 12x24x1", MERV 5 (5W502)
- TOUGH GUY Flue Brush, Dia 4, 1/4 MNPT, Length 8 (3EDG3)
- VAXCEL Downrod 12in Ceiling Fans Bronze (2233RR)
- VAXCEL Downrod 12in Ceiling Fan Nickel (2233NN)
- VAXCEL Downrod 18in Extension Black (2244KK)
- VAXCEL Downrod 36in Ceiling Fans Bronze (2266RR)
- VAXCEL Downrod 36in Extension Black (2266KK)
- MODERN FORMS 48in Ceiling Fan Extension Downrod in Satin Brass (XF-48)
- CANARM Downrod, Fan, 8", White (DCR08WR11)
- Vaxcel Ceiling Fan Downrods