Shop All Ceiling Fan Downrods
Vaxcel
Downrod 12in Ceiling Fan Nickel
Mfr # 2233NN
Zoro # G8871219
$19.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vaxcel
- MFR # 2233NN
- Zoro # G8871219
- UPC # 884656740400
- Country of Origin China
- Category Ceiling Fan Downrods
Details
Item | Downrod 12in Ceiling Fan Nickel |
Description
Downrod 12in Ceiling Fan Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXAUST CO Ducting Hose, 25 ft L, Clear (8331100025)
- PARKER Coil Spade G23 J-Box Encl 120V (73136)
- FIREYE Spring Retainer Kit (129-172)
- BELL & GOSSETT 118153 Circulator Oil Lube (118153)
- VAXCEL Downrod 12in Ceiling Fans Bronze (2233RR)
- VAXCEL Downrod 36in Extension Black (2266KK)
- VAXCEL Downrod 24in Extension Black (2255KK)
- VAXCEL Downrod 18in Extension Black (2244KK)
- VAXCEL Downrod 36in Ceiling Fans Bronze (2266RR)
- MODERN FORMS 60in Ceiling Fan Extension Downrod in Brushed Nickel (XF-60)
- MODERN FORMS 48in Ceiling Fan Extension Downrod in Matte Black (XF-48)
- Vaxcel Ceiling Fan Downrods