Shop All Outdoor Flushmount Lights
Vaxcel
Dorado Outdoor 9in Light Bronze
Mfr # T0367
Zoro # G8882811
product price: $79.00
/ea
Free Shipping & Returns
$79.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vaxcel
- MFR # T0367
- Zoro # G8882811
- UPC # 884656742350
- Country of Origin China
- Category Outdoor Flushmount Lights
Details
Item | Dorado Outdoor 9in Light Bronze |
Description
Dorado Outdoor 9in Light Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY 14 W, T5, Miniature Bi-Pin (G5) (F14T5/830/ALTO 40pk)
- FUSION PRODUCTS LTD. Post Cap Solar Light (26408)
- CURRENT Relax LED A15 E26 (Medium) LED Bulb Soft White 60 Watt Equivalence (36980)
- ILC Replacement For LIGHT BULB LAMP, G206CG628V (G206CG6-28V)
- VAXCEL Revere 7in Outdoor Light Seeded (OW39573RBZ)
- VAXCEL Yosemite 12in Outdoor Light Bronze (OF33412BBZ)
- VAXCEL Wrightwood 10in Outdoor Light Black (T0306)
- VAXCEL Bryce 5in Outdoor Light Bronze (OW33553BBZ)
- VAXCEL Chatham Dualux 10in Outdoor Light Bronze (T0249)
- VAXCEL Hyannis 8in Outdoor Light Bronze (OW37081BBZ)
- PROGRESS LIGHTING 5" Black Outdoor Ceiling Mount Cylinder (P5774-31)
- Vaxcel Outdoor Flushmount Lights