Shop All Outdoor Wall Lights
Vaxcel
Dorado 9-in. Outdoor Wall Light
Mfr # T0482
Zoro # G7949007
product price: $79.00
/ea
Free Shipping & Returns
$79.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vaxcel
- MFR # T0482
- Zoro # G7949007
- UPC # 884656745290
- Country of Origin China
- Category Outdoor Wall Lights
Description
Utility and style come together in the Dorado collection. This farmhouse inspired duo is a versatile collection where light is the hero. Large open shades offer the maximum light in your outdoor spaces (and indoor too). The Dorado is dark sky compliant and will add a touch of style and flair throughout your home. It has a built-in dusk to dawn photocell that automatically turns the light on at dusk and turns it off at dawn, saving energy during daylight hours. Mount these barn lights on your porch, entryway, or garage and experience this stylish look for yourself.
Weather resistant steel material provides long lasting durability
Dark sky compliant; minimizes upward glare preventing light pollution making it a logical solution to eco-conscious home owners
Uses 1 x 60 watt E26 medium base bulb (not included); led compatible
Dusk to dawn photo cell automatically turns fixture on in the dark and off in the light for added safety and security, saving energy during daylight hours
Open bottom for quick bulb changing convenience
9-in W x 13.25-in H x 9-in D
Exterior wet rated; ideal for your covered porch, entryway, garage, or any other area of your home
ETL, C ETL listing demonstrates this product has met requirements for product safety standards
1 Year limited warranty
Weather resistant steel material provides long lasting durability
Dark sky compliant; minimizes upward glare preventing light pollution making it a logical solution to eco-conscious home owners
Uses 1 x 60 watt E26 medium base bulb (not included); led compatible
Dusk to dawn photo cell automatically turns fixture on in the dark and off in the light for added safety and security, saving energy during daylight hours
Open bottom for quick bulb changing convenience
9-in W x 13.25-in H x 9-in D
Exterior wet rated; ideal for your covered porch, entryway, garage, or any other area of your home
ETL, C ETL listing demonstrates this product has met requirements for product safety standards
1 Year limited warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Osram Sylvania Cf15el/830/med/1 120v replacement light bulb lamp, 2PK (CF15EL/830/MED/1 120V OSRAM SYLVANIA)
- ILB GOLD Bulb, Halogen Quartz Tungsten T Tubular Shape, Replacement For Norman Lamps, Q1500T3/Cl-120V (Q1500T3/CL-120V)
- LEVITON Socket Keyless Porc 660W (03152-00F)
- STONCO Garage and Canopy Dualselect Wattage (GC60-SCT-G2-SM-5-10-BZ)
- VAXCEL Mission Dualux® 7-in. Outdoor Motion Sensor Wall Light (T0437)
- VAXCEL Dorado 15-in. Outdoor Wall Light (T0484)
- VAXCEL Dorado 18-in. W Outdoor Wall Light (T0572)
- VAXCEL Bristol 7.5-in. W Outdoor Wall Light (T0565)
- VAXCEL Hyde Park 5-1/2-in. Outdoor Wall Light (T0466)
- VAXCEL Outland 10-in. Outdoor Wall Light (T0490)
- Z-LITE Waterdown 1 Light Outdoor Wall Light, Black & Clear Beveled (T21BK)
- Vaxcel Outdoor Wall Lights