Shop All Outdoor Wall Lights
Vaxcel
Dorado 15-in. W Outdoor Wall Light with Caged Clear Glass
Mfr # T0571
Zoro # G7949567
product price: $189.51
/ea
Free Shipping & Returns
$189.51
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vaxcel
- MFR # T0571
- Zoro # G7949567
- UPC # 884656747621
- Country of Origin China
- Category Outdoor Wall Lights
Description
Modern farmhouse never looked so good as in the Dorado collection. Large open shades offer the maximum light output in your space. The fixture is further enhanced with an open cage framework surrounding the light source. It has a built-in dusk to dawn photocell that automatically turns the light on at dusk and turns it off at dawn, saving energy during daylight hours. Mount these barn lights on your covered porch, entryway, or garage and experience this look for yourself.
Weather resistant steel material provides long lasting durability
Clear glass and metal cage provides bright illumination and a farmhouse feel
Uses 1 x 60 watt E26 medium base bulbs (not included); led compatible
Dusk to dawn photo cell automatically turns fixture on in the dark and off in the light for added safety and security, saving energy during daylight hours
15-in. W x 16.75-in. H x 23-in. D
Wet rated; ideal for your porch, entryway, garage, or any other area of your home
ETL listing demonstrates this product has met requirements for product safety standards
Mounting hardware and instruction manual included for easy installation
1 year limited warranty
Weather resistant steel material provides long lasting durability
Clear glass and metal cage provides bright illumination and a farmhouse feel
Uses 1 x 60 watt E26 medium base bulbs (not included); led compatible
Dusk to dawn photo cell automatically turns fixture on in the dark and off in the light for added safety and security, saving energy during daylight hours
15-in. W x 16.75-in. H x 23-in. D
Wet rated; ideal for your porch, entryway, garage, or any other area of your home
ETL listing demonstrates this product has met requirements for product safety standards
Mounting hardware and instruction manual included for easy installation
1 year limited warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUREFIRE Keychain Light, Titan Plus, 5/75/300 Lum (TITAN-B)
- ELCO LIGHTING 2 Round Reflector Teak™ LED Light Engine" (E2L10F30W)
- SYLVANIA Fluorescent, 15 W, T8, Medium Bi-Pin (G13) (F15T8/CW)
- HALO Sld4Xjb Led (SLD4EXT)
- VAXCEL Dorado 15-in. Outdoor Wall Light (T0484)
- VAXCEL Hyde Park 5-1/2-in. Outdoor Wall Light (T0466)
- VAXCEL Outland 10-in. Outdoor Wall Light (T0490)
- VAXCEL Mission Dualux® 7-in. Outdoor Motion Sensor Wall Light (T0437)
- VAXCEL Kinzie 5-in. W Outdoor Wall Light (T0566)
- VAXCEL Dorado 18-in. W Outdoor Wall Light (T0572)
- DABMAR LIGHTING 12W & 120-277V 60 LEDs G24 LED Fiberglass Open Face Step Light - Black (FG2007-B)
- Vaxcel Outdoor Wall Lights