Shop All Outdoor Flushmount Lights
Vaxcel
Delano Dualux 9in Outdoor Light Bronze
Mfr # T0259
Zoro # G8881877
product price: $175.00
/ea
Free Shipping & Returns
$175.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vaxcel
- MFR # T0259
- Zoro # G8881877
- UPC # 884656738643
- Country of Origin China
- Category Outdoor Flushmount Lights
Details
Item | Delano Dualux(R) 9in Outdoor Light Bronze |
Description
Delano Dualux(R) 9in Outdoor Light Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Mini-Flashlight (902-068)
- ILC Replacement For Light Bulb Lamp, 13WGu24 Twist And Lock (13W/GU24 TWIST AND LOCK)
- SATCO Bulb, Incandescent, 60W, A19, Medium Base, Vintage Light (S2419)
- ILB GOLD Fluorescent Ballast, Replacement For Magnetek, 447-Lr-Tc-P (447-LR-TC-P)
- VAXCEL Yosemite 8in Outdoor Light Bronze (OW33483BBZ)
- VAXCEL Hyde Park 12-in. Outdoor Flush Mount (T0470)
- VAXCEL Walsh 12in Outdoor Light Bronze (T0200)
- VAXCEL Harwich Dualux 8in Outdoor Light Bronze (T0252)
- VAXCEL Trail 5in Outdoor Light Bronze (T0110)
- VAXCEL Mission 10in Outdoor Light Bronze (OW37293BBZ)
- KUZCO LIGHTING Dorian Black Garden Lighting (EG26718-BK)
- Vaxcel Outdoor Flushmount Lights