Shop All Outdoor Flushmount Lights
Vaxcel
Delano Dualux 13in Outdoor Light Bronze
Mfr # T0258
Zoro # G8881761
Free Shipping & Returns
$265.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vaxcel
- MFR # T0258
- Zoro # G8881761
- UPC # 884656738636
- Country of Origin China
- Category Outdoor Flushmount Lights
Details
Item | Delano Dualux(R) 13in Outdoor Light Bronze |
Description
Delano Dualux(R) 13in Outdoor Light Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATLITE - EMERGENCY Rcs182Led (RCS182LED)
- CURRENT Relax HD A15 E26 (Medium) LED Bulb Soft White 40 Watt Equivalence , 2PK (31313)
- KILLARK Jelly Jar LED Retrofit, 1085 lm, 120VAC (WTR-2)
- WESTINGHOUSE One-Light Adjustable Mini Pendant Brushed Nkl, Perforated Mtl Shade (6101200)
- VAXCEL Harwich Outdoor Post Light Black (OP21505TB)
- VAXCEL Harwich 8in Outdoor Light Bronze (OW21581BBZ)
- VAXCEL Dorado Dualux 12in Outdoor Light Silver (T0388)
- VAXCEL Outland 10in Outdoor Post Light Iron (T0348)
- VAXCEL Chatham 7in Outdoor Light Nickel (OW21861BN)
- VAXCEL Trail 14in Outdoor Flush Mount Bronze (T0109)
- KUZCO LIGHTING High Powered LED Exterior Surface Mount Fixture (EW1506-GY)
- Vaxcel Outdoor Flushmount Lights