Shop All Outdoor Flushmount Lights
Vaxcel
Delano 11in Outdoor Light Bronze
Mfr # T0314
Zoro # G8882312
product price: $175.00
/ea
Free Shipping & Returns
$175.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vaxcel
- MFR # T0314
- Zoro # G8882312
- UPC # 884656739619
- Country of Origin China
- Category Outdoor Flushmount Lights
Details
Item | Delano 11in Outdoor Light Bronze |
Description
Delano 11in Outdoor Light Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Bulb, LED, 4W, 120V, T9, Base E26, 22K (S9971)
- COMPLETE 20 in. Flood & Beam Combo Black Face Out LED Light Bar - 120W (CO2622597)
- SATCO 25 W R14 Stubby Incandescent - Clear - 1500 Hours - 135L - Medium Base - 120V (S3601)
- MAXIM LIGHTING CounterMax 5K 12'' 2700-5000K LED Under Cabinet (89863WT)
- VAXCEL Chiasso 5in Outdoor Aluminum (CO-OWD050BZ)
- VAXCEL Trail 5in Outdoor Light Bronze (T0110)
- VAXCEL Harwich 8in Outdoor Light Bronze (OW21581BBZ)
- VAXCEL Chatham Dualux 10in Outdoor Light Bronze (T0249)
- VAXCEL Chatham 7in Outdoor Light Nickel (OW21861BN)
- VAXCEL Mission 7in Outdoor Light Steel (OW14673ST)
- OR 20805LEDD-BRZ-ACR Link Plus LED 8 in. Bronze Flush Mount Ceiling Light (OR2516969)
- Vaxcel Outdoor Flushmount Lights