Shop All Ceiling Fans
Vaxcel
Cyrus 42" Ceiling Fan Chrome
Mfr # F0003
Zoro # G8874341
product price: $165.00
/ea
Free Shipping & Returns
$165.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vaxcel
- MFR # F0003
- Zoro # G8874341
- UPC # 884656726626
- Country of Origin China
- Category Ceiling Fans
Details
Item | Cyrus 42in Ceiling Fan Chrome |
Description
Cyrus 42in Ceiling Fan Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL MFG FURNACE INCREASER 7""X8"" (GV1361)
- TEMPCO Swaged Cartridge Heater, 175W/sq. In. (HDC19107)
- WESTAFLEX Noninsulated Flexible Duct, Aluminum, 500F (W5041)
- AIR-CARE 16"x30"x1" Electrostatic Air Filter (ES16301)
- VAXCEL Yosemite 56" Ceiling Fan Bronze (F0011)
- VAXCEL Log Cabin 52" Ceiling Fan Patina (FN52265WP)
- VAXCEL Medallion 52" Ceiling Fan Bronze (FN52288NB)
- VAXCEL Wheelock 60-in. W LED Ceiling Fan (F0078)
- VAXCEL Charleston 56" Ceiling Fan New Bronze (F0044)
- VAXCEL Ceiling Fan Remote Control Kit White (7079RR)
- PROMINENCE HOME Alvina, 44 in. Ceiling Fan with Light, Satin Nickel (51585-40)
- Vaxcel Ceiling Fans