Shop All Outdoor Wall Lights
Vaxcel
Cumberland 6-in. Outdoor Wall Light
Mfr # T0445
Zoro # G7949314
product price: $125.00
/ea
Free Shipping & Returns
$125.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vaxcel
- MFR # T0445
- Zoro # G7949314
- UPC # 884656744729
- Country of Origin China
- Category Outdoor Wall Lights
Description
The Cumberland outdoor collection highlights a modern twist on a classic lantern design. These wall lights, pendants or flush mounts feature the very popular clear seeded glass and when paired with a vintage bulb are the perfect throwback light source for your home’s exterior. Dusk to dawn photo cell automatically turns fixture on in the dark and off in the light for added safety and security, saving energy during daylight hours.
Weather resistant steel material provides long lasting durability
Clear seeded glass provides bright illumination and a rustic feel
Uses 1 x 60 watt E26 medium base bulb (not included); led compatible
Dusk to dawn photo cell automatically turns fixture on in the dark and off in the light for added safety and security, saving energy during daylight hours
Open bottom for quick bulb changing convenience
Vintage Edison style filament bulb or clear bulb recommended
6-in W x 16.25-in H x 7.75-in D
Exterior wet rated; ideal for your covered porch, entryway, garage, or any other area of your home
ETL, C ETL listing demonstrates this product has met requirements for product safety standards
Weather resistant steel material provides long lasting durability
Clear seeded glass provides bright illumination and a rustic feel
Uses 1 x 60 watt E26 medium base bulb (not included); led compatible
Dusk to dawn photo cell automatically turns fixture on in the dark and off in the light for added safety and security, saving energy during daylight hours
Open bottom for quick bulb changing convenience
Vintage Edison style filament bulb or clear bulb recommended
6-in W x 16.25-in H x 7.75-in D
Exterior wet rated; ideal for your covered porch, entryway, garage, or any other area of your home
ETL, C ETL listing demonstrates this product has met requirements for product safety standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Bulb, LED, 9W, PL Shape, G24q Base, 50K, Bulb Color Temp.: 5000K (S29861)
- CARLON E989R Molded Junction Box, Noryl, Recessed, Surface Mounting (E989R-UPC)
- STREAMLIGHT Iec Type A Ac Adapter (STL22060)
- WALDMANN Mach LED Plus, .40, 24VDC, 90deg Beam, 7.5" (113161000-00662575)
- VAXCEL Dorado 15-in. Outdoor Wall Light (T0484)
- VAXCEL Dorado 12-in. Outdoor Wall Light (T0487)
- VAXCEL Dorado 18-in. W Outdoor Wall Light (T0572)
- VAXCEL Kinzie 5-in. W Outdoor Wall Light (T0566)
- VAXCEL Hyde Park 5-1/2-in. Outdoor Wall Light (T0466)
- VAXCEL Outland 10-in. Outdoor Wall Light (T0490)
- WESTINGHOUSE Fixture Wall Outdoor 60W Rezner Galvanized Stl Cage Clear Seeded Glass (6357700)
- Vaxcel Outdoor Wall Lights