Shop All Flushmount Lights
Vaxcel
Colton 12-in. 2 Light Flush Mount
Mfr # C0226
Zoro # G7973525
Free Shipping & Returns
$225.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vaxcel
- MFR # C0226
- Zoro # G7973525
- UPC # 884656745962
- Country of Origin China
- Category Flushmount Lights
Description
The Colton is a handsome rustic collection inspired by the expansive stretches of fencing often seen on the ranch. Ceiling and wall mounted fixtures make a strong statement with their crisscross dark bronze accents. Industrial open cage framework is finished in a rustic oak which closely resembles natural wood grain. Combine that with vintage Edison style filament bulbs to complete the look. This living collection can be enjoyed wherever you would like a bit of flair, whether over your dining table, in your family room or hallway.
Rustic oak with noble bronze finish offers a distinctive look and quality steel construction
Open cage design provides bright illumination and an urban loft feel
Uses 2 x 60 watt E26 medium base bulbs (not included); led compatible
Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
12-in W x 6.5-in H x 12-in D
Mounting hardware and instruction manual included for easy installation
Interior dry rated; ideal for dining rooms, kitchens, bedrooms, foyers, or any other dry area of your home
UL, C UL listing demonstrates this product has met requirements for product safety standards
1 Year limited warranty
Rustic oak with noble bronze finish offers a distinctive look and quality steel construction
Open cage design provides bright illumination and an urban loft feel
Uses 2 x 60 watt E26 medium base bulbs (not included); led compatible
Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
12-in W x 6.5-in H x 12-in D
Mounting hardware and instruction manual included for easy installation
Interior dry rated; ideal for dining rooms, kitchens, bedrooms, foyers, or any other dry area of your home
UL, C UL listing demonstrates this product has met requirements for product safety standards
1 Year limited warranty
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Osram Sylvania Capsylite PAR 30 50W 120v NFL replacement light bulb lamp (CAPSYLITE PAR 30 50W 120V NFL OSRAM SYLVANIA)
- GLOBAL INDUSTRIAL 2 Head LED Emergency Unit w/ Fixed Optics (500788)
- SIMPLE DESIGNS Simple Designs Petite Marbled Ceramic Table Lamp Black w Black Shade (LT2071-BOB)
- ILC Replacement For EIKO 31293111296 (31293111296)
- VAXCEL Horizon 12in LED Flush Mount Bronze (C0153)
- VAXCEL Horizon 12in LED Flush Mount Nickel (C0152)
- VAXCEL Bryce 14in Flush Mount Bronze (CC55414BBZ)
- VAXCEL Yellowstone 14in Flush Mount Bronze (CC55614BBZ)
- MAXIM Malaga 2-Light 12.5" Wide Oil Rubbed Bronze Flush Mount Light (2680MROI)
- SUNLITE 12-in. LED Pendant Double Band Trim Flush Mnt Lght, 15W, 1050 Lumens, 30K/40K/50K, Dimmable, 80 CRI (87783-SU)
- NUVO 1-Light 50W Incandescent Basic Fixture, White Finish (SF76-418)
- Vaxcel Flushmount Lights