Shop All Outdoor Flushmount Lights
Vaxcel
Collins 10-in. W Outdoor Flush Mount
Mfr # T0546
Zoro # G7949463
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vaxcel
- MFR # T0546
- Zoro # G7949463
- UPC # 884656747317
- Country of Origin China
- Category Outdoor Flushmount Lights
Description
Farmhouse charm meets modern schoolhouse in the Collins collection. The beautiful clear seeded glass shades and matte black housing will blend into many decors. Combine that with vintage Edison style filament bulbs to complete the look. Rated for indoor and outdoor use, these fixtures can be used in any area of your home.
Matte black finish offers a distinctive look and quality steel construction
Clear seeded glass provides bright illumination and a farmhouse feel
Uses 1 x 60 watt E26 medium base bulb (not included); led compatible
Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
10-in. W x 10.5-in. H x 10-in. D
Mounting hardware and instruction manual included for easy installation
Damp rated; ideal for covered porches, entryways, or any other area of your home
ETL listing demonstrates this product has met requirements for product safety standards
1 year limited warranty
Matte black finish offers a distinctive look and quality steel construction
Clear seeded glass provides bright illumination and a farmhouse feel
Uses 1 x 60 watt E26 medium base bulb (not included); led compatible
Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
10-in. W x 10.5-in. H x 10-in. D
Mounting hardware and instruction manual included for easy installation
Damp rated; ideal for covered porches, entryways, or any other area of your home
ETL listing demonstrates this product has met requirements for product safety standards
1 year limited warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING 3 Low Voltage Airtight Remodel Housing" (EL2699REA)
- TRESCO Tresco 180 cm 72 Pockit 120M LinkExtension Cord, White (L-FPOC-LINKA-180-WH-1)
- ALEDDRA G3 Plus Emergency LED T8, Automatic Self-testing, 15W, 3500K, 4ft (LLT-4-EM-T8-G3PLUS-15W-35K)
- ILC Replacement for Green Energy 24V 15W Xenon Bi-pin Clear replacement light bulb lamp (24V 15W XENON BI-PIN CLEAR GREEN ENERGY)
- VAXCEL Yosemite 12in Outdoor Light Bronze (OF33412BBZ)
- VAXCEL Nottingham 9in Outdoor Post Light Black (T0082)
- VAXCEL Chatham Dualux 10in Outdoor Light Bronze (T0249)
- VAXCEL Trail 14in Outdoor Flush Mount Bronze (T0109)
- VAXCEL Hyannis 8in Outdoor Light Bronze (OW37081BBZ)
- VAXCEL Harwich Dualux 8in Outdoor Light Bronze (T0252)
- GLOBE ELECTRIC CEILING LITE CHARLIE ORB (44301)
- Vaxcel Outdoor Flushmount Lights