Shop All Ceiling Fans
Vaxcel
Clara 52-in. Ceiling Fan
Mfr # F0048
Zoro # G7949278
product price: $399.00
/ea
Free Shipping & Returns
$399.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vaxcel
- MFR # F0048
- Zoro # G7949278
- UPC # 884656745696
- Country of Origin China
- Category Ceiling Fans
Description
Contemporary glitz is summed up in the Clara fan. A brushed nickel finish is strikingly joined by a dramatic crystal light kit. The ample LED light source creates an unexpected glow of beauty with functional cooling in any modern room of the house. This fan is compatible with sloped ceilings and includes a 6 inch down rod (longer down rods sold separately). Remote control included for added convenience.
3-speed settings make it easy to maintain the ideal comfort level
Remote control included so you can operate the fan and light from anywhere in the room
LED light kit includes a dimming feature and produces 1530 lumens when set to its highest level; that's equivalent to approximately a 100 watt incandescent bulb
Dimmable LED bulbs included for energy savings and light adjustment
Can be installed using the provided down rod for low or standard ceiling heights and also on a longer down rod (up to 72 inches) for higher ceilings; longer down rods sold separately
Can accommodate angled sloped ceilings up to 23 degrees
Manual reverse air flow switch included which allows you to change the fan's blade direction setting seasonally; depending on setting, cool air is pushed down or warm air is distributed evenly reducing energy usage year round
Limited lifetime motor warranty with a 1 year warranty on all parts
3-speed settings make it easy to maintain the ideal comfort level
Remote control included so you can operate the fan and light from anywhere in the room
LED light kit includes a dimming feature and produces 1530 lumens when set to its highest level; that's equivalent to approximately a 100 watt incandescent bulb
Dimmable LED bulbs included for energy savings and light adjustment
Can be installed using the provided down rod for low or standard ceiling heights and also on a longer down rod (up to 72 inches) for higher ceilings; longer down rods sold separately
Can accommodate angled sloped ceilings up to 23 degrees
Manual reverse air flow switch included which allows you to change the fan's blade direction setting seasonally; depending on setting, cool air is pushed down or warm air is distributed evenly reducing energy usage year round
Limited lifetime motor warranty with a 1 year warranty on all parts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL MFG FURNACE INCREASER 3""X6"" (GV1752)
- WEB WEB KHBWPLUSLG WEB ECO Plus Permanent Electrostatic 1 in. ADJUSTABLE 14 x 20 TO 20 x 25 (KHBWPLUSLG)
- BELL & GOSSETT Heat Exchanger, Brazed Plate, 180K BTU (BPN412-20 LCA)
- DAYTON Totally Enclosed Motor 115V (11J31R01872)
- VAXCEL Yosemite 56" Ceiling Fan Bronze (F0011)
- VAXCEL Log Cabin 52" Ceiling Fan Patina (FN52265WP)
- VAXCEL Charleston 56" Ceiling Fan New Bronze (F0044)
- VAXCEL Wheelock 60-in. W LED Ceiling Fan (F0078)
- VAXCEL Ceiling Fan Remote Control Kit White (7079RR)
- HUNTER Decorative Ceiling Fan, 52" Blade Dia., 1 Phase, 120V AC (53240)
- HUNTER Sea Air Outdoor Ceiling Fan, 52" Blade Dia., White, ETL Wet (53054)
- Vaxcel Ceiling Fans & Accessories