Shop All Outdoor Flushmount Lights
Vaxcel
Chiasso Dualux 4.5in Outdoor Light Black
Mfr # T0344
Zoro # G8882647
product price: $159.00
/ea
Free Shipping & Returns
$159.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vaxcel
- MFR # T0344
- Zoro # G8882647
- UPC # 884656741360
- Country of Origin China
- Category Outdoor Flushmount Lights
Details
Item | Chiasso Dualux 4.5in Outdoor Light Black |
Description
Chiasso Dualux 4.5in Outdoor Light Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Sensor Switch Relays 20A 277V (PP20)
- METALUX L5 4Klm Se Unv 4K Cd1 U, 24Cz (24CZ-LD5-40SE-UNV-L840-CD1-U)
- ILC Replacement for Philips F32t8/tl830 LED Replacement replacement light bulb lamp (F32T8/TL830 LED REPLACEMENT PHILIPS)
- ENERGIZER Led Flashlight Recharge (RCL1FN2WR)
- VAXCEL Harwich 8in Outdoor Light Black (OW21581TB)
- VAXCEL Bozeman 5in Outdoor Light Bronze (OW35053BBZ)
- VAXCEL Mission 12in Outdoor Light Bronze (OF37211BBZ)
- VAXCEL Trail 14in Outdoor Flush Mount Bronze (T0109)
- VAXCEL Lavage 7inH LED Outdoor Light Black (T0397)
- VAXCEL Chatham 7in Outdoor Light Bronze (OW21861BBZ)
- KUZCO LIGHTING High Powered LED Exterior Surface Mount Fixture (EW1506-GY)
- Vaxcel Outdoor Flushmount Lights