Vaxcel

Chiasso 5-in. Outdoor Wall Light


product price: $84.50
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Utility and style come together in the Chiasso collection. This fixture is made of sturdy rust resistant aluminum for long lasting durability and is dark sky compliant. Add a touch of style and flair throughout your home. Mount these lights on your porch, entryway, or garage and experience this stylish look for yourself.
Weather resistant aluminum material provides long lasting durability
Dark sky compliant; minimizes upward glare preventing light pollution making it a logical solution to eco-conscious home owners
Uses 1 x 60 watt E26 medium base bulb (not included); led compatible
Open bottom for quick bulb changing convenience
5-in W x 7.25-in H x 8-in D
Exterior wet rated; ideal for your covered porch, entryway, garage, or any other area of your home
ETL, C ETL listing demonstrates this product has met requirements for product safety standards
Height from Center of Mount to Top of Fixture: 3.75 inches
1 Year limited warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.