Shop All Outdoor Wall Lights
Vaxcel
Chiasso 14.25-in. H LED Outdoor Wall Light
Mfr # T0552
Zoro # G7949138
product price: $149.00
/ea
Free Shipping & Returns
$149.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vaxcel
- MFR # T0552
- Zoro # G7949138
- UPC # 884656747478
- Country of Origin China
- Category Outdoor Wall Lights
Description
Utility and style come together in the Chiasso collection. This fixture is made of sturdy aluminum for long lasting durability with a clear glass panel allowing both up and down wall wash lighting. An integrated LED light source provides energy saving, no bulb changing convenience, low maintenance and long-lasting performance. Mount these lights on your covered porch, entryway, or garage and experience this stylish look for yourself.
Weather resistant aluminum material provides long lasting durability
Clear glass provides bright illumination and a contemporary feel
Uses 2 x 10 watt integrated led base bulbs (yes included); led compatible
4.5-in. W x 14.25-in. H x 4.5-in. D
Wet rated; ideal for your porch, entryway, garage, or any other area of your home
ETL listing demonstrates this product has met requirements for product safety standards
Mounting hardware and instruction manual included for easy installation
5 year limited warranty
Two light sources for up and down lighting
Weather resistant aluminum material provides long lasting durability
Clear glass provides bright illumination and a contemporary feel
Uses 2 x 10 watt integrated led base bulbs (yes included); led compatible
4.5-in. W x 14.25-in. H x 4.5-in. D
Wet rated; ideal for your porch, entryway, garage, or any other area of your home
ETL listing demonstrates this product has met requirements for product safety standards
Mounting hardware and instruction manual included for easy installation
5 year limited warranty
Two light sources for up and down lighting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXRITE BR30 LED Light Bulbs 8.5W (65W Equivalent) 650LM 6500K Daylight Dimmable E26 Base 4-Pack (LR31876-4PK)
- K-TOOL INTERNATIONAL Rechargeable 2,000 Lumens Headlamp / Flashlight (KTIXD5555)
- SATCO 4-Foot 43 Watt LED Double Light Strip Fixture - 4750 Lumens - 4000K - 120-277V (65/1071)
- J.W. SPEAKER LED Lamp w/Pdstl Mnt, Flood Pttrn, 12/24V (1801521)
- VAXCEL Dorado 12-in. Outdoor Wall Light (T0487)
- VAXCEL Dorado 15-in. Outdoor Wall Light (T0484)
- VAXCEL Mission Dualux® 7-in. Outdoor Motion Sensor Wall Light (T0437)
- VAXCEL Bristol 7.5-in. W Outdoor Wall Light (T0565)
- VAXCEL Hyde Park 5-1/2-in. Outdoor Wall Light (T0466)
- VAXCEL Kinzie 5-in. W Outdoor Wall Light (T0566)
- PROGRESS LIGHTING Hawthorne Collection One-Light Small Wall Lantern (P5624-31)
- Vaxcel Outdoor Wall Lights