Shop All Outdoor Wall Lights
Vaxcel
Cambridge 6-in. Outdoor Wall Light
Mfr # T0473
Zoro # G7949585
product price: $140.00
/ea
Free Shipping & Returns
$140.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vaxcel
- MFR # T0473
- Zoro # G7949585
- UPC # 884656745450
- Country of Origin China
- Category Outdoor Wall Lights
Description
The Cambridge collection is the perfect blend of traditional and upscale class. Its updated lantern lines are highlighted in oil rubbed bronze and wrinkle glass panes. Ideal for your porch, entryway, garage, or any other area of your home. Dusk to dawn photo cell automatically turns fixture on in the dark and off in the light for added safety and security, saving energy during daylight hours.
Weather resistant steel material provides long lasting durability
Clear wrinkle glass provides bright illumination and a traditional feel
Uses 1 x 60 watt E26 medium base bulbs (not included); led compatible
Dusk to dawn photo cell automatically turns fixture on in the dark and off in the light for added safety and security, saving energy during daylight hours
Open bottom for quick bulb changing convenience
6-in W x 16.25-in H x 7.25-in D
Exterior wet rated; ideal for your covered porch, entryway, garage, or any other area of your home
ETL, C ETL listing demonstrates this product has met requirements for product safety standards
1 Year limited warranty
Weather resistant steel material provides long lasting durability
Clear wrinkle glass provides bright illumination and a traditional feel
Uses 1 x 60 watt E26 medium base bulbs (not included); led compatible
Dusk to dawn photo cell automatically turns fixture on in the dark and off in the light for added safety and security, saving energy during daylight hours
Open bottom for quick bulb changing convenience
6-in W x 16.25-in H x 7.25-in D
Exterior wet rated; ideal for your covered porch, entryway, garage, or any other area of your home
ETL, C ETL listing demonstrates this product has met requirements for product safety standards
1 Year limited warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Cavaliere Chimney Range Hood Bulb replacement light bulb lamp (CHIMNEY RANGE HOOD BULB CAVALIERE)
- SYLVANIA Linear Fluorescent Bulb, 31W, 3500K (FBO31/835)
- ILC Replacement for Philips Tl5c 40w/834 replacement light bulb lamp (TL5C 40W/834 PHILIPS)
- ELCO LIGHTING 8 Square Sky Panel™" (ELSP8840B)
- VAXCEL Kinzie 5-in. W Outdoor Wall Light (T0566)
- VAXCEL Dorado 18-in. W Outdoor Wall Light (T0572)
- VAXCEL Outland 10-in. Outdoor Wall Light (T0490)
- VAXCEL Dorado 12-in. Outdoor Wall Light (T0487)
- VAXCEL Pilsen 6.5-in Black Outdoor Wall Lantern, Dusk to Dawn Photocell (T0591)
- VAXCEL Hyde Park 5-1/2-in. Outdoor Wall Light (T0466)
- ACCLAIM LIGHTING Wall Light, Matte Black, 3-Light (5413BK)
- Vaxcel Outdoor Wall Lights