Shop All Outdoor Flushmount Lights
Vaxcel
Cambridge 12-in. Outdoor Flush Mount
Mfr # T0472
Zoro # G7949253
product price: $179.00
/ea
Free Shipping & Returns
$179.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vaxcel
- MFR # T0472
- Zoro # G7949253
- UPC # 884656745443
- Country of Origin China
- Category Outdoor Flushmount Lights
Description
The Cambridge collection is the perfect blend of traditional and upscale class. Its updated lantern lines are highlighted in oil rubbed bronze and wrinkle glass panes. Ideal for your porch, entryway, or any other area of your home.
Oil rubbed bronze finish offers a distinctive look and quality steel construction
Clear wrinkle glass provides bright illumination and a traditional feel
Uses 2 x 60 watt E26 medium base bulbs (not included); led compatible
Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
12-in W x 6.5-in H x 12-in D
Mounting hardware and instruction manual included for easy installation
Exterior damp rated; ideal for covered porches, entryways, or any other area of your home
ETL, C ETL listing demonstrates this product has met requirements for product safety standards
1 Year limited warranty
Oil rubbed bronze finish offers a distinctive look and quality steel construction
Clear wrinkle glass provides bright illumination and a traditional feel
Uses 2 x 60 watt E26 medium base bulbs (not included); led compatible
Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
12-in W x 6.5-in H x 12-in D
Mounting hardware and instruction manual included for easy installation
Exterior damp rated; ideal for covered porches, entryways, or any other area of your home
ETL, C ETL listing demonstrates this product has met requirements for product safety standards
1 Year limited warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Cord Splitter Cable - 14In - Black (5308)
- ELCO LIGHTING 6 Compact Fluorescent Vertical IC Downlight" (EL27HE26ICA)
- NUWATT Mini Area Light, 90 Watt FloodLandscape Fixture, 12 Knuckle Mount, 3 Color Temp Changing, White (NW-SFL-90W-3CT-KN-WH)
- ACCESS LIGHTING ModPLUS, Dual Voltage Emergency Backup LED Flush Mount, White Finish, Acrylic Lens Acrylic (20850LEDEM-WH/ACR)
- VAXCEL Dorado Outdoor 12in Light Bronze (T0368)
- VAXCEL Chatham 7in Outdoor Light Bronze (OW21861BBZ)
- VAXCEL Chatham Dualux 10in Outdoor Light Bronze (T0249)
- VAXCEL Trail 14in Outdoor Flush Mount Bronze (T0109)
- VAXCEL Mission 9in Outdoor Post Light Bronze (OP37295BBZ)
- VAXCEL Harwich 8in Outdoor Light Black (OW21581TB)
- DALS Recessed Horizontal LED Step Light (LEDSTEP005D-SG)
- Vaxcel Outdoor Flushmount Lights