Shop All Flushmount Lights
Vaxcel
Bryce 14in Flush Mount Bronze
Mfr # CC55414BBZ
Zoro # G8873337
Free Shipping & Returns
$189.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vaxcel
- MFR # CC55414BBZ
- Zoro # G8873337
- UPC # 884656611694
- Country of Origin China
- Category Flushmount Lights
Details
Item | Bryce 14in Flush Mount Bronze |
Description
Bryce 14in Flush Mount Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALUX Led Strip 2L Unv 4200L 4K Non-Dim, 4' (4ST2L4040R)
- ACCESS LIGHTING Sherry, Glass Shade, Opal Glass (969ST-OPL)
- SIGNIFY LED Lamp, PAR38, 17W, 90 CRI, 3000K, 25 deg., Bulb Base Type: Medium Screw (E26) (471003)
- RECYCLEPAK Large 8Ft Fluorescent Lamp Recycling Box (SUPPLY-190-SWS)
- VAXCEL Yellowstone 14in Flush Mount Bronze (CC55614BBZ)
- VAXCEL Horizon 12in LED Flush Mount Bronze (C0153)
- VAXCEL Horizon 12in LED Flush Mount Nickel (C0152)
- HALO CEILING LGHT RND FLSH15"" (FM15WRCCR)
- DABMAR LIGHTING Ceiling Fixture, DW6600, BZ, PC (DW6600-BZ)
- SHAT-R-SHIELD LED Surface Mount Fixture, 4400 lm, Silver (042VR50CLYVLSSUR00000001)
- MAXIM Chip 1-Light 5.25" Wide Satin Nickel Flush Mount Light (57690WTSN)
- Vaxcel Flushmount Lights