Vaxcel

Bristol 7.5-in. W Outdoor Wall Light


product price: $159.00
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Sleek and handsome perfectly defines the Bristol collection’s fresh take on a two-tone colonial-style lantern. The dark oil rubbed bronze finish contrasts with the light gold candle sticks to create a warm welcome. A hinged front panel allows for easy access when changing the bulb. This outdoor wall light is ideal for your covered porch, entryway, garage, or any other area of your home.
Weather resistant steel material provides long lasting durability
Clear glass provides bright illumination and a traditional feel
Uses 2 x 60 watt E12 candelabra base bulbs (no included); led compatible
7.5-in. W x 13-in. H x 4.25-in. D
Wet rated; ideal for your porch, entryway, garage, or any other area of your home
ETL listing demonstrates this product has met requirements for product safety standards
Mounting hardware and instruction manual included for easy installation
1 year limited warranty
Hinged front panel provides easy access for cleaning and bulb changing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.