Vaxcel

Bridgeport Dualux® 8-in. Outdoor Motion Sensor Wall Light


product price: $174.00
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

A modern take on a traditional nautical lantern, the Bridgeport takes a classic New England style and makes it better. This outdoor coastal collection combines an oil rubbed bronze finish with clear seeded glass. Combine that with a vintage Edison style filament bulb to complete the look. Dualux multi-level outdoor security lighting is designed to fit your lifestyle and enhance the beauty, safety, and usability of your home's exterior areas. Enjoy the comfort and convenience of continuous bright illumination during the early evening hours with automatic dimming late at night to provide soft, ambient illumination until dawn. Rest assured knowing that whenever motion is detected, on-demand bright illumination will be triggered to keep your property safe and secure. This fixture works with any dimmable incandescent or halogen bulb and many dimmable LED bulb models. You get convenience, security, and efficiency with Dualux outdoor light fixtures.
180-Degree on demand motion sensor automatically turns on when movement is detected
Adjustable wide detection range up to 40 feet for maximum protection
Built in dusk to dawn photocell that automatically turns the light on at dusk and turns it off at dawn, saving energy during daylight hours
Convenient timer to choose duration of continuous bright light illumination for 0, 3, or 6 hours
Uses 1 x 60 watt medium base bulb (not Included); led compatible with dimmable bulb; enhance the look with a vintage Edison style filament bulb
7.75-in W x 14.75-in H x 8.5-in D
Weather resistant steel material provides long lasting durability
C ETL safety listing demonstrates this product has met minimum requirements of widely accepted product safety standards
Long lasting 5 Year limited warranty for peace of mind

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.