Shop All Chandeliers
Vaxcel
Beloit 3 Light Linear Chandelier
Mfr # H0221
Zoro # G7973306
product price: $315.00
/ea
Free Shipping & Returns
$315.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vaxcel
- MFR # H0221
- Zoro # G7973306
- UPC # 884656745047
- Country of Origin China
- Category Chandeliers
Description
The Beloit collection a welcoming and inviting feel to your kitchen or living spaces. Soft curving lines finished in satin nickel, are paired with large clear seeded glass shades, creating a look that accents the most comfortable spaces. Combine that with a vintage Edison style filament bulb to complete the look. Bring a level of sophistication to your trendy farmhouse or urban style.
Satin nickel finish offers a distinctive look and quality steel construction
Clear seeded glass provides bright illumination and a modern country feel
Uses 3 x 60 watt E26 medium base bulbs (not included); LED compatible
Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
36.5-in W x 22-in H x 9-in D
Adjustable height; 22-64 inches using 3 x 12-in, 1 x 6-in, 1 x 3-in of included down rods; sloped ceiling compatible
Mounting hardware and instruction manual included for easy installation
Interior dry rated; ideal for oval or rectangle dining tables, kitchen islands, bar areas, pool tables, or any other dry area of your home
UL, C UL listing demonstrates this product has met requirements for product safety standards
Satin nickel finish offers a distinctive look and quality steel construction
Clear seeded glass provides bright illumination and a modern country feel
Uses 3 x 60 watt E26 medium base bulbs (not included); LED compatible
Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
36.5-in W x 22-in H x 9-in D
Adjustable height; 22-64 inches using 3 x 12-in, 1 x 6-in, 1 x 3-in of included down rods; sloped ceiling compatible
Mounting hardware and instruction manual included for easy installation
Interior dry rated; ideal for oval or rectangle dining tables, kitchen islands, bar areas, pool tables, or any other dry area of your home
UL, C UL listing demonstrates this product has met requirements for product safety standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Clip, F/15/16 In T-Bar, PK10 (4G8WH)
- NIGHTSTICK Intrinsically Safe Handheld Flashlight (XPP-5420GA)
- CURRENT GE 9W DuskDawn Bulb (93121487)
- PROMIER PRODUCTS TG COB LED Hat Light (TG-CAP-8/32)
- VAXCEL Monrovia 5L Chandelier Nickel (CH35405BN)
- VAXCEL Sierra 6L Chandelier Black Walnut (H0170)
- VAXCEL Monrovia 43.75-in Oil Burnished Bronze 3-Light Linear Island Pendant (H0259)
- VAXCEL Monrovia 5L Chandelier Bronze (CH35405RBZ/B)
- DWELED Divergence 64in LED Chandelier in Black (PD-609)
- RAM GAMEROOM 54In. 3Lt Billiard Light- Stain Less (PR54 ST)
- QUOIZEL Trilogy Linear Chandelier (TRG338OZ)
- Vaxcel Chandeliers