Shop All Chandeliers
Vaxcel
Beloit 3 Light Chandelier
Mfr # H0220
Zoro # G7973516
product price: $310.50
/ea
Free Shipping & Returns
$310.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vaxcel
- MFR # H0220
- Zoro # G7973516
- UPC # 884656745030
- Country of Origin China
- Category Chandeliers
Description
The Beloit collection a welcoming and inviting feel to your kitchen or living spaces. Soft curving lines finished in satin nickel, are paired with large clear seeded glass shades, creating a look that accents the most comfortable spaces. Combine that with a vintage Edison style filament bulb to complete the look. Bring a level of sophistication to your trendy farmhouse or urban style.
Satin nickel finish offers a distinctive look and quality steel construction
Clear seeded glass provides bright illumination and a modern country feel
Uses 3 x 60 watt E26 medium base bulbs (not included); led compatible
Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
26-in W x 20-in H x 26-in D
Adjustable height; 20-62 inches using 3 x 12-in, 1 x 6-in, 1 x 3-in of included down rods; sloped ceiling compatible
Mounting hardware and instruction manual included for easy installation
Interior dry rated; ideal for dining rooms, kitchens, foyers, or any other dry area of your home
UL, C UL listing demonstrates this product has met requirements for product safety standards
Satin nickel finish offers a distinctive look and quality steel construction
Clear seeded glass provides bright illumination and a modern country feel
Uses 3 x 60 watt E26 medium base bulbs (not included); led compatible
Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
26-in W x 20-in H x 26-in D
Adjustable height; 20-62 inches using 3 x 12-in, 1 x 6-in, 1 x 3-in of included down rods; sloped ceiling compatible
Mounting hardware and instruction manual included for easy installation
Interior dry rated; ideal for dining rooms, kitchens, foyers, or any other dry area of your home
UL, C UL listing demonstrates this product has met requirements for product safety standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUVO Pagoda Garden Fixture Small Hood 1-Light 3 Tier Green Finish (SF77-324)
- ILC Replacement for Zenith Hz-5597 replacement light bulb lamp, 2PK (HZ-5597 ZENITH)
- LUMAPRO LUMAPRO 6W, S6 Incandescent Light Bulb (6S6/30V)
- EATON LIGHTING Fixture Lt Eyeball Mtl Wht 6In (RE-6130WH)
- VAXCEL Sierra 6L Chandelier Black Walnut (H0170)
- VAXCEL Monrovia 5L Chandelier Nickel (CH35405BN)
- VAXCEL Monrovia 43.75-in Oil Burnished Bronze 3-Light Linear Island Pendant (H0259)
- VAXCEL Monrovia 5L Chandelier Bronze (CH35405RBZ/B)
- SUNLITE Linear LED Bath Vanity Bar Fixture, 3000K (LFX/BAR/20W/30K/18"/CH/D/ACRYL)
- DESIGNERS FOUNTAIN Mission Ridge 3 Light Rustic Warm Mahogany with Goldenrod Glass Shades Chandelier For Dining Rooms (82183-WM)
- WAREHOUSE OF TIFFANY Warehouse of Tiffany 320349 Meila 5 Light Black 16 in. Spherical Chandelier (320349)
- Vaxcel Chandeliers