Shop All Flushmount Lights
Vaxcel
Bartlett 18-in. W 3 Light Flush Mount
Mfr # C0241
Zoro # G7973927
Free Shipping & Returns
$196.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vaxcel
- MFR # C0241
- Zoro # G7973927
- UPC # 884656747225
- Country of Origin China
- Category Flushmount Lights
Description
Showcasing a unique play on geometry, the Bartlett’s concentric shapes and open cage design pull you into its multiple layers of linear beauty. An oil rubbed bronze finish contrasts with touches of satin nickel and brass to highlight this industrial inspired collection. Combine that with vintage Edison style filament bulbs to complete the look. This flush mount ceiling light is ideal for hallways, living rooms, bedrooms, entryways.
Oil rubbed bronze and satin nickel finish offers a distinctive look and quality steel construction
Open cage design provides bright illumination and an industrial feel
Uses 3 x 60 watt E26 medium base bulbs (not included); led compatible
Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
18-in. W x 8.75-in. H x 18-in. D
Mounting hardware and instruction manual included for easy installation
Dry rated; ideal for dining rooms, kitchens, bedrooms, foyers, hallways, or any other dry area of your home
UL listing demonstrates this product has met requirements for product safety standards
1 year limited warranty
Oil rubbed bronze and satin nickel finish offers a distinctive look and quality steel construction
Open cage design provides bright illumination and an industrial feel
Uses 3 x 60 watt E26 medium base bulbs (not included); led compatible
Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
18-in. W x 8.75-in. H x 18-in. D
Mounting hardware and instruction manual included for easy installation
Dry rated; ideal for dining rooms, kitchens, bedrooms, foyers, hallways, or any other dry area of your home
UL listing demonstrates this product has met requirements for product safety standards
1 year limited warranty
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS GE LIGHTING 150W, BD17 Metal Halide HID Light Bulb (MVR150/U/MED)
- LUMAPRO LUMAPRO LED Gray Hand Lamp (2YKN2)
- FEIT ELECTRIC LED CYL E26 1000W NAT LT (C20000/5K/LED)
- ILC Replacement for SLI Sylvania Lighting JCR 100v 300w replacement light bulb lamp (JCR 100V 300W SLI SYLVANIA LIGHTING)
- VAXCEL Horizon 12in LED Flush Mount Nickel (C0152)
- VAXCEL Yellowstone 14in Flush Mount Bronze (CC55614BBZ)
- VAXCEL Bryce 14in Flush Mount Bronze (CC55414BBZ)
- VAXCEL Horizon 12in LED Flush Mount Bronze (C0153)
- MEGAMAN 6in. LED Flush Mount Disk Light Ceiling Light 9.5Watt, 800 Lumens, Dimmable, Soft White 2700K, 20PK (MXTL1031-827-20P)
- LITHONIA LIGHTING LED Linear Strip Light, 4813 lm (CLX L48 5000LM SEFFDLMVOLTGZ1050K80CRIWH)
- PROGRESS LIGHTING 5-1/2" Emblem Collection Surface Mount LED in White (P810027-028-30)
- Vaxcel Flushmount Lights