Vaxcel

Bar Harbor Dualux 7.5-in. W Outdoor Wall


product price: $219.00
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The Bar Harbor collection is an updated take on a familiar nautical lantern style. Reminiscent of a quaint seaport town, this coastal collection uniquely blends bronze cage framing with clear seeded glass. This fixture combines a motion sensor, dusk to dawn photocell, and timer all in one decorative light. Our easy access quick-set control puts all these features at your fingertips. Enjoy bright illumination (0-6 hours) during the early evening hours with automatic, energy saving dimming until dawn. Whenever motion is detected, bright light keep your property safe and secure. It works with any dimmable incandescent or halogen bulb and many dimmable LED bulbs. This outdoor security light is designed to enhance the beauty, safety, and efficiency of your home. Ideal for your entryway, garage, or any other area of your home.
180 degree on demand motion sensor automatically turns on when movement is detected
Adjustable wide detection range up to 40 feet for maximum protection
Dusk to dawn photo cell automatically turns fixture on in the dark and off in the light for added safety and security, saving energy during daylight hours
Convenient timer to choose duration of continuous bright light illumination for 0, 3, or 6 hours
Weather resistant steel material provides long lasting durability
Uses 1 x 60 watt E26 medium base bulb (no included); led compatible
7.5-in. W x 13.25-in. H x 9.5-in. D
Noble bronze finish with clear seeded glass provides bright illumination and a coastal feel
Wet rated; ideal for porches, entrances, or any other area of your home

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.