Shop All Sconces
Vaxcel
Avondale 6-in Satin Nickel Wood Farmhouse Plug In Wall Sconce Light
Mfr # W0373
Zoro # G000445815
Free Shipping & Returns
$115.00
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
We revisited the on-trend style of modern farmhouse lighting with the Avondale collection. The mix of warm natural wood and cool light materials combine to create a delicate balance between farmhouse, modern and transitional decor. This wall sconce has an arm of rustic wood which suspends from a satin nickel back plate. A clear seeded glass globe dangles from a slim rod creating a captivating combination. Install as a plug-in wall light (includes cord cover) or hard wire and control with the on-off switch conveniently located on the back plate. This fixture will complement a variety of spaces including dining rooms, bedrooms, foyers, entryways, living rooms, and more. Coordinate the look with the matching chandelier.
Documents & Resources
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
- METALUX Gr8 4 Lmp, 2'X4' Fl Trof, Elt Bal, T8 (2GR8-432A-UNV-EB81-U)
- ILC Replacement for LIF M/35 20W 12V G4 Base replacement light bulb lamp (M/35 20W 12V G4 BASE LIF)
- SYLVANIA 26W T4 LED Light Bulb - GX24q-3 (4-Pin) Base - White Finish (S6747)
- LIGHT EFFICIENT DESIGN LED Work Light, 100W, w/35 ft., Power Cord (LED-9010-50K)
- VAXCEL Marquis 2 Light Wall Light, matte black finish (W0347)
- VAXCEL Akron Nickel Farmhouse Wall Sconce 1 Light Bathroom Vanity Fixture (W0375)
- VAXCEL Akron Nickel Farmhouse Wall Sconce, 2 Light Bathroom Vanity Fixture (W0376)
- VAXCEL Vilo 1 Light Wall Light (W0309)
- VAXCEL Monrovia 10in Sconce Bronze (WS35461RBZ/B)
- VAXCEL Katmai 2L Sconce Bronze (W0277)
- Z-LITE Katie 1 Light Wall Sconce, Rubbed Brass & Rubbed Brass (6014-1S-RB)
- Vaxcel Sconces