Shop All Semi-Flushmount Lights
Vaxcel
Alto 4 Light Directional Light
Mfr # C0220
Zoro # G7974198
Free Shipping & Returns
$197.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vaxcel
- MFR # C0220
- Zoro # G7974198
- UPC # 884656746105
- Country of Origin China
- Category Semi-Flushmount Lights
Description
Clean lines in linear or single mounted styles are two ways the Alto directional spot light collection shines bright. Numerous directional lamps offer the option of precise lighting for any large interior space. A brushed nickel finish sleekly adds an element of modernism to the tapered shades making the Alto the perfect solution for any living or working space. An LED light source provides energy saving, low maintenance and long lasting performance.
Brushed nickel with chrome finish offers a distinctive look and quality aluminum, steel construction
Metal shade provides bright illumination and a mid-century modern feel
Adjustable, rotating spot lights offer flexibility to brighten any space with precision
4 x 7 watt LED GU10 bulbs (included) for energy saving, no bulb changing convenience, low maintenance and long lasting performance
2200 lumens (brightness = 150 watt incandescent), 3000K CCT (warm white), CRI 90 (daylight)
Dimmable for desired illumination levels when used with compatible dimmer wall switch
36-in W x 8-in H x 5-in D
Interior dry rated; ideal for dining rooms, kitchens, bedrooms, family rooms, or any other dry area of your home
ETL, C ETL listing demonstrates this product has met requirements for product safety standards
Brushed nickel with chrome finish offers a distinctive look and quality aluminum, steel construction
Metal shade provides bright illumination and a mid-century modern feel
Adjustable, rotating spot lights offer flexibility to brighten any space with precision
4 x 7 watt LED GU10 bulbs (included) for energy saving, no bulb changing convenience, low maintenance and long lasting performance
2200 lumens (brightness = 150 watt incandescent), 3000K CCT (warm white), CRI 90 (daylight)
Dimmable for desired illumination levels when used with compatible dimmer wall switch
36-in W x 8-in H x 5-in D
Interior dry rated; ideal for dining rooms, kitchens, bedrooms, family rooms, or any other dry area of your home
ETL, C ETL listing demonstrates this product has met requirements for product safety standards
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E Q71mr16/c/nfl25-12v replacement light bulb lamp (Q71MR16/C/NFL25-12V GE GENERAL ELECTRIC G.E)
- JUNO LIGHTING LED Undercabinet Fixture (UPLD 14IN SWW4 90CRI WH)
- LEVITON LAMP SOCKETS MED BASE BRKT MNT LMPHLDR (3152-8)
- ILC Replacement for Ushio 1001433 replacement light bulb lamp (1001433 USHIO)
- VAXCEL Yoho 12in Semi-Flush Mount Black Walnut (C0014)
- VAXCEL Vine 15in Semi-Flush Mount Oil Shale (CF38815OL)
- VAXCEL Alto 3 Light Directional Light (C0219)
- VAXCEL Huntley 12in Semi-Flush Mount Nickel (C0176)
- VAXCEL Huntley 12in Semi-Flush Mount Bronze (C0177)
- VAXCEL Orbit 30-in. W 9 Light Semi-Flush Mount, brushed aluminum finish (C0238)
- CRAFTMADE Bolden 2 Light Convertible semi Flush in Brushed Polished Nickel White Glass (50552-BNK-WG)
- Vaxcel Semi-Flushmount Lights