Shop All Semi-Flushmount Lights
Vaxcel
Alto 3 Light Directional Light
Mfr # C0219
Zoro # G7973857
product price: $159.00
/ea
Free Shipping & Returns
$159.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vaxcel
- MFR # C0219
- Zoro # G7973857
- UPC # 884656746099
- Country of Origin China
- Category Semi-Flushmount Lights
Description
Clean lines in linear or single mounted styles are two ways the Alto directional spot light collection shines bright. Numerous directional lamps offer the option of precise lighting for any large interior space. A brushed nickel finish sleekly adds an element of modernism to the tapered shades making the Alto the perfect solution for any living or working space. An LED light source provides energy saving, low maintenance and long lasting performance.
Brushed nickel with chrome finish offers a distinctive look and quality aluminum, steel construction
Metal shade provides bright illumination and a mid-century modern feel
Adjustable, rotating spot lights offer flexibility to brighten any space with precision
3 x 7 watt LED GU10 bulbs (included) for energy saving, no bulb changing convenience, low maintenance and long lasting performance
1650 lumens (brightness = 100 watt incandescent), 3000K CCT (warm white), CRI 90 (daylight)
Dimmable for desired illumination levels when used with compatible dimmer wall switch
11-in W x 7.25-in H x 11-in D
Interior dry rated; ideal for dining rooms, kitchens, bedrooms, family rooms, or any other dry area of your home
ETL, C ETL listing demonstrates this product has met requirements for product safety standards
Brushed nickel with chrome finish offers a distinctive look and quality aluminum, steel construction
Metal shade provides bright illumination and a mid-century modern feel
Adjustable, rotating spot lights offer flexibility to brighten any space with precision
3 x 7 watt LED GU10 bulbs (included) for energy saving, no bulb changing convenience, low maintenance and long lasting performance
1650 lumens (brightness = 100 watt incandescent), 3000K CCT (warm white), CRI 90 (daylight)
Dimmable for desired illumination levels when used with compatible dimmer wall switch
11-in W x 7.25-in H x 11-in D
Interior dry rated; ideal for dining rooms, kitchens, bedrooms, family rooms, or any other dry area of your home
ETL, C ETL listing demonstrates this product has met requirements for product safety standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY TECHNOLOGY INTERNATIONAL Wire Guard, 10-3/4 x 24-3/4 x 11-1/4 In. (STI 9649)
- ILC Replacement for Light Bulb / Lamp Fo17/950/24 Inch replacement light bulb lamp (FO17/950/24 INCH LIGHT BULB / LAMP)
- SYLVANIA 7W T4 LED Light Bulb - G23 (2-Pin) Base - White Finish (S6702)
- SATCO Plant Lamp - Steel - White Finish (SF77-395)
- VAXCEL Akron 12in Semi-Flush Mount Bronze (C0186)
- VAXCEL Babylon 14in Semi-Flush Bronze (CF65353OBB)
- VAXCEL Orbit 30-in. W 9 Light Semi-Flush Mount, brushed aluminum finish (C0238)
- VAXCEL Holbrook 16in Semi-Flush Mount Bronze (C0175)
- VAXCEL Alto 1 Light Directional Light (C0218)
- VAXCEL Yoho 12in Semi-Flush Mount Black Walnut (C0014)
- VAXCEL Sierra 3L Semi-Flush Mount Black Walnut (C0121)
- Vaxcel Semi-Flushmount Lights