Shop All Semi-Flushmount Lights
Vaxcel
Alto 1 Light Directional Light
Mfr # C0218
Zoro # G7973744
product price: $58.50
/ea
$58.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vaxcel
- MFR # C0218
- Zoro # G7973744
- UPC # 884656746082
- Country of Origin China
- Category Semi-Flushmount Lights
Description
Clean lines in linear or single mounted styles are two ways the Alto directional spot light collection shines bright. Numerous directional lamps offer the option of precise lighting for any large interior space. A brushed nickel finish sleekly adds an element of modernism to the tapered shades making the Alto the perfect solution for any living or working space. An LED light source provides energy saving, low maintenance and long lasting performance.
Brushed nickel with chrome finish offers a distinctive look and quality aluminum, steel construction
Metal shade provides bright illumination and a mid-century modern feel
Adjustable, rotating spot lights offer flexibility to brighten any space with precision
1 x 7 watt LED GU10 bulbs (included) for energy saving, no bulb changing convenience, low maintenance and long lasting performance
550 lumens (brightness = 40 watt incandescent), 3000K CCT (warm white), CRI 90 (daylight)
Dimmable for desired illumination levels when used with compatible dimmer wall switch
5-in W x 7.25-in H x 5-in D
Interior dry rated; ideal for dining rooms, kitchens, bedrooms, family rooms, or any other dry area of your home
ETL, C ETL listing demonstrates this product has met requirements for product safety standards
Brushed nickel with chrome finish offers a distinctive look and quality aluminum, steel construction
Metal shade provides bright illumination and a mid-century modern feel
Adjustable, rotating spot lights offer flexibility to brighten any space with precision
1 x 7 watt LED GU10 bulbs (included) for energy saving, no bulb changing convenience, low maintenance and long lasting performance
550 lumens (brightness = 40 watt incandescent), 3000K CCT (warm white), CRI 90 (daylight)
Dimmable for desired illumination levels when used with compatible dimmer wall switch
5-in W x 7.25-in H x 5-in D
Interior dry rated; ideal for dining rooms, kitchens, bedrooms, family rooms, or any other dry area of your home
ETL, C ETL listing demonstrates this product has met requirements for product safety standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Whelen Engineering B6R replacement light bulb lamp (B6R WHELEN ENGINEERING)
- ILC Replacement for Eversmart Carousel 600h replacement light bulb lamp (CAROUSEL 600H EVERSMART)
- ILC Replacement For LIGHT BULB LAMP OS 64496 ECO 230V, OS 64496 ECO 230V (OS 64496 ECO (230V))
- NITECORE NU07 LE 5-Color Rechargeable Signal Light for Helmet or Molle (NU07 LE)
- VAXCEL Holbrook 16in Semi-Flush Mount Bronze (C0175)
- VAXCEL Akron 12in Semi-Flush Mount Bronze (C0186)
- VAXCEL Yoho 12in Semi-Flush Mount Black Walnut (C0014)
- VAXCEL Alto 3 Light Directional Light (C0219)
- VAXCEL Huntley 12in Semi-Flush Mount Nickel (C0176)
- VAXCEL Vine 15in Semi-Flush Mount Oil Shale (CF38815OL)
- PROGRESS LIGHTING One-Light Multi Directional Roundback Wall/Ceiling Fixture (P6147-09)
- Vaxcel Semi-Flushmount Lights